2018 - 480V SPST 180DEG Swiv PC

Platinum Tools

  • $47.54 (Each)
  • $47.54 (Each)

Availability: In Stock Locally
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
2018
Manufacturer
Platinum Tools
Manufacturer's Part Number
2018
Description
480V SPST 180DEG Swiv PC
1/2" Stem & Swivel, On 1-5FC/Off 3-15FC, 6"Leads, 480V, 7500W Tungsten, 4800VA Ballast
Slang Terms

Suggest a New Term
Categories
Controls, Dimmers, & Sensors - Lighting Controls Mark as Incorrect
Suggest a New Category
Classification
Electronic Ballast
UNSPSC
39121112 - Low voltage alternating and direct current AC DC panelboard
UPC/EAN/GTIN
786261620217 / 7862616202178 / 00786261620217
Weight per unit
0.22 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$47.54 (Each)
Resources
Images
 
 
2018 - Large Image
 
2018 - Large Image
 
2018 - Large Image
 
2018 - Large Image
 
2018 - Small Image
 
2018 - Large Image
Specifications Sheets
 
 
2018 - Specification Sheet
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
480 V ac
Material, Color, and Finish
Housing Material
Lexan Housing
Dimensions and Weight
Length
6 in (Lead)
Descriptions
Description
480V SPST 180DEG SWIV PC
Long Description
Lexan Swivel Photocontrol, 480 V ac, Cadmium Sulphide Cell Sensor, Conduit Mount, Lexan Housing Housing Material, 6 in (Lead) Length, 180 ° Coverage, -40 °F Operating Temperature, +140 °F Operating Temperature, 0.22 lb/EA
Product Type
Lexan Swivel Photocontrol
Short Description
Lexan Swivel Photocontrol, 480 VAC, Lexan Housing
Special Features
1/2 in Conduit Mount;Time Delay On and Off;Cadmium Sulphide Epoxy Coated 1/2 in Diameter
extra long description
TORK 2018 Copper Foil Strips 100/Bg
Additional Information
Timing Range
2 Minutes
supply voltage
480 VAC
Sensor Type
Cadmium Sulphide Cell
coverage
180 °
Mounting Type
Conduit Mount
Minimum Operating Temperature
-40 °F;-40 °C
Maximum Operating Temperature
+140 °F;+60 °C
Standards Met
cULus Listed;UL Listed 773A;ANSI
package quantity
1 ct
Manufacturer Information
Manufacturers Part Number
2018
Brand
Platinum Tools
sub brand
Photocontrols
GTIN
00786261620217
UPC
786261620217
Taxonomies, Classifications, and Categories
Category Description
ELECTRONIC BALLAST
Packaging
Weight
0.22 lb/EA
Weight per each
0.22
Carton
1
Uses, Certifications, and Standards
environmental conditions
-40 to + 140 F
Frequency Rating
50-60
Mounting
Conduit Mount
Enclosure
Lexan Housing
Application
Flood Lamp-Patio Lamp Decorative Ligting;Flood Lamp;Patio Lamp;Decorative lighting
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of 2018.
Jump To:

Similar Items

Similar items are close alternatives to 2018, though they may not be 100% alike.

Photo Cell, 480 V Ac, >1 W, 3-3/4 In Length, 1-9/16 In Width, 1-9/16 In Height, ...
  • Our Part #: K4135
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: Out of Stock
  • MFR Part #: K4135
  • Manufacturer: Intermatic Inc.
  • Find: Similar Items
  • Pkg Sizes: 12 ($381.72) ·
K4135 - Intermatic Inc.

Nacogdoches Availability: Out Of Stock

Total Availability: Out of Stock

Book Price

$31.81

Each

QTY:
Each
Add

* All prices subject to change.

Begin Live Chat