2022 - 208-277V 2000W SPST Conduit Mount Pencil Swivel

Nsi

  • $47.88 (Each)
  • $47.88 (Each)

Availability: In Stock Locally

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
2022
Manufacturer
Nsi
Manufacturer's Part Number
2022
Description
208-277V 2000W SPST Conduit Mount Pencil Swivel
1/2" Stem & Swivel Pencil, On 1-5FC/Off 3-15FC, 6"Leads, 208-277V, 3470-4620W Tungsten, 2080-2770VA Ballast, 1040-1385VA Led
Slang Terms

Suggest a New Term
Categories
Lighting Photocells & Sensors - Lighting Photocells Mark as Incorrect
Suggest a New Category
Classification
Time Clocks
UNSPSC
39121408 - Mechanical connectors
UPC/EAN/GTIN
786261600257 / 7862616002570 / 00786261600257
Weight per unit
0.2 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$47.88 (Each)
Resources
Images
 
 
2022 - Small Image
 
2022 - Large Image
 
2022 - Large Image
 
2022 - Large Image
 
2022 - Large Image
Tech Bulletins
 
 
2022 - Tech Bulletin
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Dimensions and Weight
Size
.500 Conduit Mount
Descriptions
Long Description
1/2" Stem & Swivel Pencil, On 1-5fc/Off 3-15fc, 6"Leads,208-277V,3470-4620W Tungsten,2080-2770VA Ballast,1040-1385VA LED
Description
208-277V 2000W SPST CONDUIT MOUNT PENCIL SWIVEL
Product Type
Nema Panel Lug (2)250-6
extra long description
TORK 2022 Nema Panel Lug (2)250-6
Additional Information
Timing Range
2 Minutes
supply voltage
208-277 VAC
Manufacturer Information
sub brand
Photocontrols
Brand
NSi
Manufacturers Part Number
2022
GTIN
00786261600257
UPC
786261600257
Taxonomies, Classifications, and Categories
Category Description
TIME CLOCKS
Packaging
Weight per each
0.2
Carton
1
Uses, Certifications, and Standards
environmental conditions
-40 to + 140 F
Operating Temperature
-40 to + 140 F
Frequency Rating
50-60 Hz
Mounting
Conduit Mount
Enclosure
Lexan Housing
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat