2117 - Photocontrol, 1/2" Conduit Mounting, 3000 Watts, 1

Nsi

  • Special Order Item
  • $0.00 (Each)

Availability: Currently Out Of Stock

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
2117
Manufacturer
Nsi
Manufacturer's Part Number
2117
Description
Photocontrol, 1/2" Conduit Mounting, 3000 Watts, 1
1/2" Stem Diecast Alum, On 1-5FC/Off 3-15FC, 6"Leads, 120V, 3000W Tungsten, 3000VA Ballast
Slang Terms

Suggest a New Term
Categories
Lighting Photocells & Sensors - Lighting Photocells Mark as Incorrect
Suggest a New Category
Classification
Commercial Dimmers, Motion Sensors, & Photo Cells
UNSPSC
39121524 - Photocontrols
UPC/GTIN
786261600370 / 00786261600370
Weight per unit
0.39 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Attachments
 
 
2117 - Specification Sheet
Brochures
 
 
2117 - Brochure
Images
 
 
2117 - Small Image
 
2117 - Large Image
Other Links
 
 
2117 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Dimensions and Weight
Size
.500 Conduit Mount IN
Descriptions
Description
PHOTOCONTROL, 1/2" CONDUIT MOUNTING, 3000 WATTS, 1
Product Type
Photocontrol Stem Aluminum 120V HD
extra long description
NSI 2117 Photocontrol Stem Aluminum
Long Description
1/2" Stem DieCast Alum, On 1-5fc/Off 3-15fc, 6"Leads, 120V, 3000W Tungsten, 3000VA Ballast
Special Features
1/2 Conduit Mount - Time Delay On And Off - Cadmium Sulphide Epoxy Coated 1/2 Diameter Cell IN
Additional Information
Timing Range
0-2 min
supply voltage
120 Vac
Manufacturer Information
Brand
98010027731
Manufacturers Part Number
2117
sub brand
Photocontrols
GTIN
00786261600370
UPC
786261600370
Taxonomies, Classifications, and Categories
Category Description
Commercial dimmers, motion sensors, & photo cells
Type
Die Cast Aluminum Photocontrol
Packaging
Weight per each
0.39
Carton
1
Uses, Certifications, and Standards
Operating Temperature
-40 to + 140 F
environmental conditions
-40 to 140 F
Frequency Rating
50-60 Hz
Enclosure
Aluminum Diecast
standard
cULus
Mounting
Conduit Mount
Application
Parking Lot-Building Perimeter-Outdoor Signage Lighting
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat