3010 - 120V 1500W SPST Flush Mounting W/Plate

Progress

  • $49.30 (Each)
  • $49.30 (Each)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
3010
Manufacturer
Progress
Manufacturer's Part Number
PTORK3010
Description
120V 1500W SPST Flush Mounting W/Plate
Flush Mount, 120 V Ac, 1500 W, 1 In Width, 2 In Height, Lexan Housing Material, SPST Switch Type, Cadmium Coated CDS Photocell Sensor, -40 °F Operating Temperature, +140 °F Operating Temperature, Flush Mount, 0.3 LB/Ea
Slang Terms

Suggest a New Term
Categories
Lighting Photocells & Sensors - Lighting Photocells Mark as Incorrect
Suggest a New Category
Classification
Signaling Equipment
UNSPSC
39121524 - Photocontrols
UPC/EAN/GTIN
786261600219 / 7862616002198 / 00786261600219
Weight per unit
0.3 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$49.30 (Each)
Resources
Images
 
 
3010 - Large Image
 
3010 - Large Image
 
3010 - Large Image
 
3010 - Large Image
 
3010 - Large Image
 
3010 - Large Image
 
3010 - Large Image
 
3010 - Large Image
 
3010 - Large Image
 
3010 - Small Image
 
3010 - Large Image
Other Links
 
 
3010 - Other
 
3010 - Other
 
3010 - Other
 
3010 - Other
 
3010 - Other
 
3010 - Other
 
3010 - Other
 
3010 - Other
 
3010 - Other
 
3010 - Other
 
3010 - Other
 
3010 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Wattage
1500 W
Voltage Rating
120 V ac
Material, Color, and Finish
Housing Material
Lexan
Dimensions and Weight
Width
1 in
Height
2 in
Size
3 in x 3 in x 5.625 in
Descriptions
Description
120V 1500W SPST FLUSH MOUNTING W/PLATE
Special Features
Flush Mount With Plate And Gasket Into Standard Raintight Junction Box
Product Type
Flush Mount
Long Description
Flush Mount, 120 V ac, 1500 W, 1 in Width, 2 in Height, Lexan Housing Material, SPST Switch Type, Cadmium Coated CDS Photocell Sensor, -40 °F Operating Temperature, +140 °F Operating Temperature, Flush Mount, 0.3 lb/EA
Short Description
Flush Mount, 120 VAC, 1500 W, Lexan w/Plate
extra long description
PROG PTORK3010 PHOTO CONTROL WALL
Additional Information
Switch Type
SPST
Sensor Type
Cadmium Coated CDS Photocell
Standards Met
cULus Listed
Mounting Type
Flush Mount
Minimum Operating Temperature
-40 °F
Maximum Operating Temperature
+140 °F
for use with
Pole Lanterns-Lawn Lighting
package quantity
1 ct
Power Source
Hardwired
indoor/outdoor
Outdoor
supply voltage
120 Vac
pallet quantity
1920
Timing Range
2 Minutes
Manufacturer Information
Manufacturers Part Number
PTORK3010
Brand
PROGRESS
GTIN
00786261600219
UPC
786261600219
Taxonomies, Classifications, and Categories
Category Description
SIGNALING EQUIPMENT
Packaging
Weight
0.3 lb/EA
Weight per each
0.3
Carton
1
Uses, Certifications, and Standards
Mounting
Flush Mount
Operating Temperature
-40 to + 140 F
Frequency Rating
50-60 Hz
standard
cULus
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat