5500 - Shorting Cap

Nsi

  • $12.04 (Each)
  • $12.04 (Each)

  • $144.48 (Per 12)

Availability: In Stock Locally

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
5500
Manufacturer
Nsi
Manufacturer's Part Number
5500
Description
Shorting Cap
Shorting Cap Turnlock, 480V Max, 1800W Tungsten, 1800VA Ballast
Slang Terms

Suggest a New Term
Categories
Lighting Parts, Wiring & Accy. - Lighting Accessories Mark as Incorrect
Suggest a New Category
Classification
Commercial Dimmers, Motion Sensors, & Photo Cells
UNSPSC
39121524 - Photocontrols
UPC/EAN/GTIN
786261611307 / 7862616113078 / 00786261611307
Weight per unit
0.1 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$12.04 (Each)
Standard Packaging
$144.48 (Per 12)
Resources
Images
 
 
5500 - Small Image
 
5500 - Large Image
 
5500 - Large Image
 
5500 - Large Image
 
5500 - Large Image
Other Links
 
 
5500 - Other
Brochures
 
 
5500 - Brochure
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Descriptions
Product Type
Turnlock Shorting Cap 480V Max
Description
SHORTING CAP
Long Description
Shorting Cap TurnLock, 480V Max, 1800W Tungsten, 1800VA Ballast
Special Features
480 VAC Max 1800 Tungsten 1800VA Ballast Shorting Cap
extra long description
TORK 5500 TurnLock Shorting Cap 480
Additional Information
supply voltage
480 VAC Max
Manufacturer Information
Brand
NSi
Manufacturers Part Number
5500
GTIN
00786261611307
UPC
786261611307
Taxonomies, Classifications, and Categories
Category Description
Commercial dimmers, motion sensors, & photo cells
Type
Shorting Cap
Packaging
Weight per each
0.1
Carton
1
Package
12
Uses, Certifications, and Standards
Enclosure
Plastic Housing
Application
Street-Highway Lighting
Mounting
TWIST LOCK
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat