C515M - 15 Min Twist Timer With Metal Wallplate

Nsi

  • $58.42 (Each)
  • $58.42 (Each)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
C515M
Manufacturer
Nsi
Manufacturer's Part Number
C515M
Description
15 Min Twist Timer With Metal Wallplate
The Tork C515M 15-Minute Spring-Wound In-Wall Twist Timer With A Commercial-Style Metal Faceplate Is Designed to Control A Variety Of Indoor Appliances, Motors and Lights. Automate Factories, Offices or Other Buildings to Save Energy and Money Using The Simple Twist Knob and Reliable Mechanical Timekeeping. Fits Into A Standard Electrical Box For In-Wall Mounting. Designed For SPDT Switch Type On Indoor Loads Such As Ventilation Fans, Lighting, Hvac Systems, Motors, Pumps or Air Compressors.
Slang Terms

Suggest a New Term
Categories
Timer Controls - Electronic Time Switches Mark as Incorrect
Suggest a New Category
Classification
Time Clocks
UNSPSC
39121449 - Wire or cable compression splice
UPC/EAN/GTIN
786261155016 / 7862611550168 / 00786261155016
Weight per unit
0.4 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$58.42 (Each)
Resources
Images
 
 
C515M - Large Image
 
C515M - Large Image
 
C515M - Large Image
 
C515M - Large Image
 
C515M - Small Image
Other Links
 
 
C515M - Other
Brochures
 
 
C515M - Brochure
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Poles
1
Phase
Single Phase
Descriptions
Long Description
The TORK C515M 15-Minute Spring-Wound In-Wall Twist Timer with a commercial-style metal faceplate is designed to control a variety of indoor appliances, motors and lights. Automate factories, offices or other buildings to save energy and money using the simple twist knob and reliable mechanical timekeeping. Fits into a standard electrical box for in-wall mounting. Designed for SPDT switch type on indoor loads such as ventilation fans, lighting, HVAC systems, motors, pumps or air compressors.
Description
15 MIN TWIST TIMER WITH METAL WALLPLATE
Product Type
Cu CMP Splice Long 6 Awg
extra long description
TORK C515M CU CMP Splice Long 6 AWG
Features
The TORK C515M spring-wound in-wall twist timer carries our legacy of innovation and quality with reliable timekeeping and consistent performance. Use twist timers to set a countdown for automatically shutting off appliances or lighting, saving you energy and trouble. No more forgetting to turn off a garage light or attic fan: with a twist timer, simply wind the knob to the correct duration and automate the process. TORK twist timers are at home in residential environments or a range of commercial applicat
Additional Information
Contact Rating
125-250-277 VAC
Timing Range
15 Minute
action
SPDT
Base
Wall Plate
Manufacturer Information
sub brand
In Wall Timers
Brand
NSi
Manufacturers Part Number
C515M
GTIN
00786261155016
UPC
786261155016
Taxonomies, Classifications, and Categories
Category Description
TIME CLOCKS
Packaging
Weight per each
0.4
Carton
1
Uses, Certifications, and Standards
environmental conditions
32-122 F
Operating Temperature
32-122 F
Frequency Rating
50-60 Hz
Enclosure
Single Gang Wall Plate
Mounting
Single Gang Wall Plate
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat