C560M - 60 Min Twist Timer With Metal Wallplate

Nsi

  • $43.47 (Each)
  • $43.47 (Each)
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
C560M
Manufacturer
Nsi
Manufacturer's Part Number
C560M
Description
60 Min Twist Timer With Metal Wallplate
The Tork C560M 60-Minute Spring-Wound In-Wall Twist Timer With A Commercial-Style Metal Faceplate Is Designed to Control A Variety Of Indoor Appliances, Motors and Lights. Automate Factories, Offices or Other Buildings to Save Energy and Money Using The Simple Twist Knob and Reliable Mechanical Timekeeping. Fits Into A Standard Electrical Box For In-Wall Mounting. Designed For SPDT Switch Type On Indoor Loads Such As Ventilation Fans, Lighting, Hvac Systems, Motors, Pumps or Air Compressors.
Slang Terms

Suggest a New Term
Categories
Timer Controls - Electronic Time Switches Mark as Incorrect
Suggest a New Category
Classification
Time Clocks
UNSPSC
39121427 - Wiring taps
UPC/EAN/GTIN
786261155054 / 7862611550540 / 00786261155054
Weight per unit
0.4 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$43.47 (Each)
Resources
Images
 
 
C560M - Large Image
 
C560M - Large Image
 
C560M - Large Image
 
C560M - Large Image
 
C560M - Small Image
 
C560M - Large Image
Other Links
 
 
C560M - Other
Brochures
 
 
C560M - Brochure
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Poles
1
Phase
Single Phase
Voltage Rating
125/250/277 V ac
Material
Metal Brushed Aluminum
Descriptions
Long Description
Twist Timer, 60 min Time Setting Mode, SPDT;SPST Contact Form, 60 min Time Setting, 125/250/277 V ac, Single Gang Wall Plate Connection, Metal Brushed Aluminum, +32 °F Operating Temperature, +122 °F Operating Temperature, 0.4 lb
Description
60 MIN TWIST TIMER WITH METAL WALLPLATE
Product Type
Twist Timer
Features
60 Minute Spring Wound Twist Timer 125-277V SPDT Metal Wallplate.
Short Description
60 Min Timer 125-277V SPDT With Metal Plate
Special Features
No Hold 60 Minute Commercial Grade in Wall Time Switch
extra long description
TORK C560M WRD Tap Cover D Die
Additional Information
Contact Rating
125-250-277 VAC
Timing Range
60 Minute
action
SPDT
Base
Wall Plate
Time Setting Mode
60 min
Contact Form
SPDT;SPST
Maximum Time Setting
60 min
Connection Type
Single Gang Wall Plate
Minimum Operating Temperature
+32 °F
Maximum Operating Temperature
+122 °F
Standards Met
Ul;CSA
Made in USA
yes
Manufacturer Information
Brand
Nsi Industries
Tork(R)
sub brand
In Wall Timers
Manufacturers Part Number
C560M
GTIN
00786261155054
UPC
786261155054
Taxonomies, Classifications, and Categories
Category Description
TIME CLOCKS
Packaging
Weight
0.4 lb
Weight per each
0.4
Carton
1
Uses, Certifications, and Standards
environmental conditions
32-122 F
Operating Temperature
32-122 F
Frequency Rating
50-60 Hz
Enclosure
Single Gang Wall Plate
Mounting
Single Gang Wall Plate
Application
Ventilating Fans;Hvac;Whirlpools;Self Storage;Motors and Pumps
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of C560M.
Jump To:

Similar Items

Similar items are close alternatives to C560M, though they may not be 100% alike.

Time Clock, 60 Min Time Setting Mode, 1 No Contact Form, 60 Min Time Setting, 27...
  • Our Part #: FF60MC
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: FF60MC
  • Manufacturer: Intermatic Inc.
  • Find: Similar Items
  • Pkg Sizes: 6 ($221.22) ·
FF60MC - Intermatic Inc.

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$36.87

Each

QTY:
Each
Add

* All prices subject to change.

Begin Live Chat