EW103B - Multivolt 7 Day Supercap Indoor/Outdoor 1 CH. 40a

Nsi

  • $323.63 (Each)
  • $323.63 (Each)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
EW103B
Manufacturer
Nsi
Manufacturer's Part Number
EW103B
Description
Multivolt 7 Day Supercap Indoor/Outdoor 1 CH. 40a
Digital Timer DPST
Slang Terms

Suggest a New Term
Categories
Timer Controls - Electronic Time Switches Mark as Incorrect
Suggest a New Category
Classification
1PH Manual Starters
UNSPSC
39121523 - Timer controls
UPC/EAN/GTIN
786261824417 / 7862618244176 / 00786261824417
Weight per unit
1.7 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$323.63 (Each)
Resources
Images
 
 
EW103B - Large Image
 
EW103B - Large Image
 
EW103B - Large Image
 
EW103B - Large Image
 
EW103B - Small Image
Other Links
 
 
EW103B - Other
Brochures
 
 
EW103B - Brochure
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Poles
2
Phase
Single Phase
Dimensions and Weight
Size
L=5.062 - H-8.312 - W=3.062
Descriptions
Description
MULTIVOLT 7 DAY SUPERCAP INDOOR/OUTDOOR 1 CH. 40A
Product Type
Digital Timer DPST
extra long description
TORK EW103B Digital Timer DPST
Features
Tork 7 Day 1 Channel DPST Digital Time Switch APPLICATIONS: Outdoor Signs Heating and Air Conditioning Lighting Security FEATURES: INPUT SUPPLY: 120-277 VAC 50/60Hz INPUT VOLTAGE: 120-277 VAC 50/60Hz OUTPUT DRY CONTACTS: DPST POWER CONSUMPTION: 6VA Max. TIMING ACCURACY: Line Frequency SCHEDULING: 20 ON/OFF set points repeat each day. Minimum Setting 1 minute. NO. OF CHANNELS: 1 Channel DAYLIGHT SAVINGS: Automatic adjustment (can be omitted) LEAP YEAR: Automatic Compensation MANUAL OVERRIDE: Until the next
Special Features
20 On-Off Set Points - Daylight Savings Auto - Leap Year Automatic Compensation
Long Description
Digital Timer DPST
Additional Information
Contact Rating
120-277 VAC
Timing Range
7 DAY
action
DPST
Base
Screw
Manufacturer Information
Brand
NSi
Manufacturers Part Number
EW103B
GTIN
00786261824417
UPC
786261824417
Taxonomies, Classifications, and Categories
Category Description
1PH MANUAL STARTERS
Type
7 Day Time Switch - 1 Or 2 Channel
Packaging
Weight per each
1.7
Carton
1
Uses, Certifications, and Standards
environmental conditions
-40 to + 149 F
Operating Temperature
-40 to + 149 F
Frequency Rating
50-60 Hz
Enclosure
NEMA 3R Plastic Indoor-Outdoor
Application
NSI
Mounting
Screw Mount
standard
UL917
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat