P47 - Pair Standard Screw-On Type Trippers For 1100, 700

Nsi

  • $7.97 (Each)
  • $7.97 (Each)

Availability: In Stock Locally

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
P47
Manufacturer
Nsi
Manufacturer's Part Number
P47
Description
Pair Standard Screw-On Type Trippers For 1100, 700
Tripper, Screw Mount, 0.01 LB
Slang Terms

Suggest a New Term
Categories
Timer Controls - Time Switch Accessories Mark as Incorrect
Suggest a New Category
Classification
Time Clocks
UNSPSC
39121523 - Timer controls
UPC/EAN/GTIN
786261950017 / 7862619500172 / 00786261950017
Weight per unit
0.01 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$7.97 (Each)
Resources
Images
 
 
P47 - Large Image
 
P47 - Small Image
 
P47 - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Descriptions
Product Type
Tripper
Description
PAIR STANDARD SCREW-ON TYPE TRIPPERS FOR 1100, 700
Long Description
Tripper, Screw Mount, 0.01 lb
Features
Trippers On/Off Pair for 24 Hour Dial.
Short Description
On/Off Pair Trippers for 24 Hour Dial
extra long description
TORK P47 On/Off Pair Trippers for 2
Special Features
Standard Screw-On Type Trippers for 1100, 7000, 1800 Series Time Clocks
Additional Information
accessory type
Tripper
for use with
Time Switch;24 Hour Dial
Mounting Type
Screw Mount
Made in USA
yes
Timing Range
24 Hour
Manufacturer Information
Brand
Nsi Industries
Tork(R)
Manufacturers Part Number
P47
GTIN
00786261950017
UPC
786261950017
Taxonomies, Classifications, and Categories
Category Description
TIME CLOCKS
Type
Trippers
Packaging
Weight
0.01 lb
Weight per each
0.01
Carton
1
Uses, Certifications, and Standards
Mounting
Screw Mount
Application
Replacement Trippers
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat