W400A - 120V 4PST 40A 7 Day Mechanical Time Switch

Tork

  • $332.23 (Each)
  • $332.23 (Each)

  • $1,993.38 (Per 6)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
W400A
Manufacturer
Tork
Manufacturer's Part Number
W400A
Description
120V 4PST 40A 7 Day Mechanical Time Switch
120V 4PST 40A 7 Day Mechanical Time Switch
Slang Terms

Suggest a New Term
Categories
Timer Controls - Electromechanical Time Switche Mark as Incorrect
Suggest a New Category
Classification
Time Clocks
UNSPSC
N/A
UPC/GTIN
786261350015 / 00786261350015
Weight per unit
8.1 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$332.23 (Each)
Standard Packaging
$1,993.38 (Per 6)
Resources
Images
 
 
W400A - Small Image
 
W400A - Large Image
Attachments
 
 
W400A - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Voltage Rating
120 VAC AT 60 HZ
Current Rating
40 AMPERE (GENERAL PURPOSE/RESISTIVE/TUNGSTEN), 20 AMPERE (INDUCTIVE)
Material
Steel
Material, Color, and Finish
Finish
Gray
Dimensions and Weight
Size
8-1/4 INCH W X 4 INCH D X 12-1/2 INCH H
Descriptions
Product Type
Electromechanical Time Switch
Description
120V 4PST 40A 7 DAY MECHANICAL TIME SWITCH
extra long description
7 DAY; MAXIMUM NUMBER OF OPERATIONS 4; MINIMUM ON TIME 3-1/2 HR; MINIMUM OFF TIME 3-1/2 HR; 4PST SWITCH; 40 AMPERE (GENERAL PURPOSE/RESISTIVE/TUNGSTEN), 20 AMPERE (INDUCTIVE); 120 VAC AT 60 HZ; POWER RATING 1000 VA (PILOT DUTY) AT 120 TO 277 VAC, 2 HP AT 120 VAC; RESERVE POWER 16 HR SPRING; OPERATING TEMPERATURE -40 TO 165 DEG F; NEMA 1; STEEL; GRAY; WALL MOUNTING; SIZE 8-1/4 INCH W X 4 INCH D X 12-1/2 INCH H; APPLICATION AIR CONDITIONING, DISPLAY/STORE FRONT LIGHTING, HEATING, LIGHTED SIGN, VENTILATING; A
Long Description
ELECTROMECHANICAL TIMER SWITCH, 7 DAY; MAXIMUM NUMBER OF OPERATIONS 4; MINIMUM ON TIME 3-1/2 HR; MINIMUM OFF TIME 3-1/2 HR; 4PST SWITCH; 40 AMPERE (GENERAL PURPOSE/RESISTIVE/TUNGSTEN), 20 AMPERE (INDUCTIVE); 120 VAC AT 60 HZ
Commodity Description
Controls - Time Controls
Additional Information
TIMING MOTOR POWER 3 TO 5 W
Additional Information
Power Rating
1000 VA (PILOT DUTY) AT 120 TO 277 VAC, 2 HP AT 120 VAC
Reserve Power
16 HR SPRING
Minimum OFF Time
3-1/2 HR
Minimum ON Time
3-1/2 HR
Switch Type
4PST
Maximum Number of Operations
798
Manufacturer Information
Brand
TORK
Manufacturers Part Number
W400A
Model
40142318
GTIN
00786261350015
UPC
786261350015
Taxonomies, Classifications, and Categories
Category Description
TIME CLOCKS
Type
7 DAY
Availability
Status
Inactive
Packaging
Weight per each
8.1
Carton
1
Package
6
Uses, Certifications, and Standards
Operating Temperature
-40 TO 165 DEG F
Application
AIR CONDITIONING, DISPLAY/STORE FRONT LIGHTING, HEATING, LIGHTED SIGN, VENTILATING
Approval
UL, CSA
Mounting
WALL
Enclosure
NEMA 1
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat