ZTL124 - TRNLCK Adv Elec Led 105-305V

Nsi

  • $32.26 (Each)
  • $32.26 (Each)

Availability: In Stock Locally
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
ZTL124
Manufacturer
Nsi
Manufacturer's Part Number
ZTL124
Description
TRNLCK Adv Elec Led 105-305V
The Tork ZTL124 Turn-Lock Advanced Led Photocontrol Light Sensor Provides A Simple Way to Control Residential or Commercial Exterior Lights and Appliances Based On The Ambient Light Level. Features Include The Zero-Cross Switching Technology, Enhanced Surge Protection, Silicone Sensor Designed For Human Eye Response and The Coated, Weather-Resistant Circuit Board. Designed For Applications Including Led, CFL, Induction, HPS and Hid Lighting Fixtures In Roadways, Parking Lots, and Security or Flood Lights.
Slang Terms

Suggest a New Term
Categories
Lighting Photocells & Sensors - Lighting Photocells Mark as Incorrect
Suggest a New Category
Classification
Commercial Dimmers, Motion Sensors, & Photo Cells
UNSPSC
39121523 - Timer controls
UPC/EAN/GTIN
786261789099 / 7862617890992 / 00786261789099
Weight per unit
0.266 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$32.26 (Each)
Resources
Images
 
 
ZTL124 - Large Image
 
ZTL124 - Large Image
 
ZTL124 - Large Image
 
ZTL124 - Large Image
 
ZTL124 - Small Image
Attachments
 
 
ZTL124 - Specification Sheet
Tech Bulletins
 
 
ZTL124 - Tech Bulletin
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Poles
1
Dimensions and Weight
Size
H=2.187 - W=3.187
Descriptions
Product Type
Turnlock Led Zero Cross 105-305V Fail On
Description
TRNLCK ADV ELEC LED 105-305V
extra long description
TORK ZTL124 TurnLock LED Zero Cross
Features
The TORK ZTL124 provides professional-grade performance for commercial applications. This turn-lock LED photocontrol light sensor automatically detects nightfall, allowing you to run exterior lights from dusk to dawn. Use TORK photocontrols for a wide range of professional applications including streetlights, roadway or parking lot lights, floodlights, security lights, or any other LED luminaries. The ZTL124 saves you energy and money while adding security to your property at night. Our new zero-cross phot
Long Description
The TORK ZTL124 turn-lock advanced LED photocontrol light sensor provides a simple way to control residential or commercial exterior lights and appliances based on the ambient light level. Features include the zero-cross switching technology, enhanced surge protection, silicone sensor designed for human eye response and the coated, weather-resistant circuit board. Designed for applications including LED, CFL, Induction, HPS and HID lighting fixtures in roadways, parking lots, and security or flood lights.
Special Features
510 Joule MOV (Metal Oxide Varistor) Surge Arrestor - Locking Prongs - Molded Sealed IR Filtered Sensor
Additional Information
Contact Rating
105-305
Number of Pins
3
Base
Polypropylene
Contact Configuration
Prong
Timing Range
Turn On Is 1.5fc - Off-On Ratio Is 1.5:1 Average
action
Twist-Lock
Manufacturer Information
Manufacturers Part Number
ZTL124
Brand
NSi
GTIN
00786261789099
UPC
786261789099
Taxonomies, Classifications, and Categories
Category Description
Commercial dimmers, motion sensors, & photo cells
Type
Zero Cross Turn Lock
Packaging
Weight per each
0.266
Carton
1
Uses, Certifications, and Standards
environmental conditions
-40 to + 140
Operating Temperature
-40 to + 140
Application
NSI
Frequency Rating
50-60 Hz
standard
cULus
Enclosure
Polypropylene
Mounting
Twist-Lock
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of ZTL124.
Jump To:

Substitutes

Substitutes are practically identical items. The following can be used in place of ZTL124.

Photocontrol
  • Our Part #: ZTL124510JLED
  • Nacogdoches Availability: In Stock
  • Total Availability: In Stock
  • MFR Part #: ZTL124510JLED
  • Manufacturer: Nsi Industries
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($32.26) ·
ZTL124510JLED - Nsi Industries

Nacogdoches Availability: In Stock

Total Availability: In Stock

Book Price

$32.26

Each

QTY:
Each
Add
Similar Items

Similar items are close alternatives to ZTL124, though they may not be 100% alike.

Nightfox™ Select Grade Locking Type Electronic Photocontrol, 120-277 V
  • Our Part #: EK4536
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: EK4536
  • Manufacturer: Intermatic Inc.
  • Find: Similar Items
  • Pkg Sizes: 12 ($295.44) ·
EK4536 - Intermatic Inc.

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$24.62

Each

QTY:
Each
Add

* All prices subject to change.

Begin Live Chat