952TZ - TPZ 952TZ 3/4 CLMP Conn F/Se CBL

Southwire Rough Electrical Com

  • Special Order Item
  • $0.00 (Each)

  • $0.00 (Per 100)

Availability: Currently Out Of Stock

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
952TZ
Manufacturer
Southwire Rough Electrical Com
Manufacturer's Part Number
952TZ
Description
TPZ 952TZ 3/4 CLMP Conn F/Se CBL
3/4IN Se Cable Conn
Slang Terms

Suggest a New Term
Categories
Condubx, Non-Metallic CBL, S. - Non-Metallic CBL CBL Fittings Mark as Incorrect
Suggest a New Category
Classification
N/A
UNSPSC
39121400 - Electrical lugs plugs and connectors
UPC/GTIN
751338195004 / 00751338195004
Weight per unit
0.071 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Attachments
 
 
952TZ - Specification Sheet
Images
 
 
952TZ - Small Image
 
952TZ - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Die-Cast Zinc
Descriptions
Description
TPZ 952TZ 3/4 CLMP CONN F/SE CBL
Long Description
NON-METALLIC SHEATHED CABLE CONNECTOR, DIE-CAST ZINC MATERIAL; (2) SCREW CLAMP INSTALLATION; NON-METALLIC CABLE CABLE TYPE; (2) 8 TO (3) 6 AWG CABLE SIZE; UL, CSA APPROVAL; 250 PER CASE STANDARD PACKAGE; 3/4 INCH TRADE SIZE; OVAL SHAPE THROAT TYPE
Commodity Description
NON-METALLIC CABLE CABLE FITTINGS
Additional Information
ROHS Compliant; Size 1.03 Inch L
Product Type
Non-Metallic Sheathed Cable Connector
extra long description
DIE-CAST ZINC MATERIAL; (2) SCREW CLAMP INSTALLATION; NON-METALLIC CABLE CABLE TYPE; (2) 8 TO (3) 6 AWG CABLE SIZE; UL (CANADA AND US) APPROVAL; 250 PER CASE STANDARD PACKAGE; 3/4 INCH TRADE SIZE; OVAL SHAPE THROAT TYPE
Additional Information
Cable Size
(2) 8 to (3) 6 AWG
Cable Type
Non-Metallic Cable
Throat Type
Oval Shape
Manufacturer Information
Brand
Southwire Rough Electrical Com
Manufacturers Part Number
952TZ
GTIN
00751338195004
UPC
751338195004
Taxonomies, Classifications, and Categories
Category Description
Fuses & Fuse Accessories
Trade Size
Trade Size
3/4 INCH
Packaging
Standard Package
250 PER CASE
Weight per each
0.071
Carton
1
Uses, Certifications, and Standards
Approval
UL, CSA
Installation
(2) Screw Clamp
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat