HF134 - 3/4" NM L/T 100' Coil

Southwire Rough Electrical Com

  • $0.96 (Each)
  • $0.96 (Each)

  • $96.08 (Per 100)

Availability: In Stock Locally

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
HF134
Manufacturer
Southwire Rough Electrical Com
Manufacturer's Part Number
HF134
Description
3/4" NM L/T 100' Coil
3/4IN Top-Flex Conduit 100FT PK
Slang Terms
Carflex®, Liquid Tight Conduit
Suggest a New Term
Categories
Conduit & Raceways - Liquid Tight Conduit Mark as Incorrect
Suggest a New Category
Classification
Non-Metallic Sealtite and Fittings
UNSPSC
39131706 - Electrical conduit
UPC/GTIN
751338300200 / 00751338300200
Weight per unit
0.18 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$0.96 (Each)
Reel
$96.08 (Per 100)
Resources
Images
 
 
HF134 - Small Image
 
HF134 - Large Image
Attachments
 
 
HF134 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
PVC
Material, Color, and Finish
Style
B
Dimensions and Weight
Diameter
3/4"
Outer Diameter
1.05 INCH
Inner Diameter
0.84 Inch
Length
100 ft
Descriptions
Description
3/4" NM L/T 100' COIL
Long Description
LIQUIDTIGHT FLEXIBLE CONDUIT, FLEXIBLE TYPE; PVC MATERIAL; 100 FT; 0.84 INCH INNER DIAMETER; 1.05 INCH OUTER DIAMETER; UL, CSA APPROVAL
Commodity Description
LIQUID TIGHT CONDUIT
Additional Information
Used with Top-Flex Nylon Connectors Straight/Right Angle
Product Type
Liquidtight Flexible Nonmetallic Conduit
extra long description
FLEXIBLE TYPE; PVC MATERIAL; GRAY COLOR; 0.82 TO 0.84 INCH INNER DIAMETER; 1.03 TO 1.05 INCH OUTER DIAMETER; UL (CANADA AND US) APPROVAL; INDOOR, OUTDOOR APPLICATION; 80 DEG C TEMPERATURE RATING; CARTON STANDARD PACKAGE; 3/4 INCH TRADE SIZE; B STYLE; CORROSION/OIL/WATER RESISTANT; 0.21 INCH WALL THICKNESS
similar brands
Sealtite®
Features
Maximize safety and performance with Topazs corrosion resistant nonmetallic liquidtight top-flex I tubing, available in trade sizes from 3/8 to 2. For use with top-flex nylon, straight or right angle connectors and with the Topaz line of die cast connectors for liquidtight conduit. Smooth interior is free of sharp edges to enable easy wire pulling and protect conductors from damage. Featuring a strong and lightweight construction that promotes ease of handling and transport. Recommended for use in direc
Also Known As...
Carflex®
Liquid Tight Conduit
Additional Information
Wall Thickness
0.21 Inch
Manufacturer Information
Manufacturers Part Number
HF134
Brand
Southwire Rough Electrical Com
GTIN
00751338300200
UPC
751338300200
Taxonomies, Classifications, and Categories
Category Description
NON-METALLIC SEALTITE AND FITTINGS
Type
FLEXIBLE
Trade Size
Trade Size
3/4 INCH
Packaging
Weight per each
0.18
Carton
100
Uses, Certifications, and Standards
Application
Indoor/Outdoor, HVAC Equipment, Machine Tool, Motor and Control, Marine Equipment, Printing Equipment, Pump, Refrigeration Equipment
Temperature Rating
80 DEG C
Approval
UL, CSA
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat