C10A10X120VAC - R6655 1 Pole Interfacer

TUR

  • $20.15 (Each)
  • $20.15 (Each)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
C10A10X120VAC
Manufacturer's Part Number
C10-A10X/120VAC
Description
R6655 1 Pole Interfacer
Interface Relay, Industrial Application, Plug-In Connection Type, Agni + 5  Au Contact Material, 10 A Current Rating, 50/60 HZ Frequency Rating, Made In Usa, Plug In Mount Mounting Type, 1 - Poles, 35.4 MM Overall Height, 12.5 MM Overall Length, 28.8 MM Overall Width, C10-A1X Series, Rectangular Shape, CCC Certificate;Ce Certified;Cru Us;Eac;IEC/En 60947;IEC/En 61810;LR Certificate;Rohs Complaint Standards Met, 120 V Ac Voltage Rating, 21 G Weight
Slang Terms

Suggest a New Term
Categories
Relays & Accessories - General Purpose Power Relays Mark as Incorrect
Suggest a New Category
Classification
Sensors
UNSPSC
-
UPC/EAN/GTIN
98971299992
Weight per unit
0.01 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$20.15 (Each)
Resources
Images
 
 
C10A10X120VAC - Small Image
 
C10A10X120VAC - Large Image
Specifications Sheets
 
 
C10A10X120VAC - Specification Sheet
 
C10A10X120VAC - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Voltage Rating
120 V ac
Current Rating
10 A
Shape
Rectangular
Material, Color, and Finish
Contact Material
AgNi + 5  Au
Dimensions and Weight
Overall Length
12.5 mm
Descriptions
Product Type
Interface Relay
Long Description
Interface Relay, Industrial Application, Plug-In Connection Type, AgNi + 5  Au Contact Material, 10 A Current Rating, 50/60 Hz Frequency Rating, Made in USA, Plug in Mount Mounting Type, 1 - Poles, 35.4 mm Overall Height, 12.5 mm Overall Length, 28.8 mm Overall Width, C10-A1x Series, Rectangular Shape, CCC Certificate;CE Certified;cRU US;EAC;IEC/EN 60947;IEC/EN 61810;LR Certificate;RoHS Complaint Standards Met, 120 V ac Voltage Rating, 21 g Weight
Short Description
Interface Relay, 10 A, 1 Pole, 12.5 x 28.8 x 35.4 mm
Description
R6655 1 POLE INTERFACER
Additional Information
Overall Width
28.8 mm
Overall Height
35.4 mm
Mounting Type
Plug in Mount
Connection Type
Plug-In
Standards Met
CCC Certificate;cRU US;EAC;CE Certified;RoHS Complaint;IEC/EN 61810;IEC/EN 60947;LR Certificate
Made in USA
yes
Manufacturer Information
Brand
TURCK
Manufacturers Part Number
C10-A10X/120VAC
series
C10-A1x
Taxonomies, Classifications, and Categories
Category Description
SENSORS
Packaging
Weight
21 g
Weight per each
0.01
Carton
1
Uses, Certifications, and Standards
Frequency Rating
50/60 Hz
Application
Industrial
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat