6636G - 6X6X36 SC Wireway

Unity

  • $59.60 (Each)
  • $59.60 (Each)

  • $119.20 (Per 2)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
6636G
Manufacturer
Unity
Manufacturer's Part Number
6636G
Description
6X6X36 SC Wireway
Unity 6636G Lay-In Wireway, Removable Hinged Cover Type, Length: 36 In, Width: 6 In, 6 In Height, Nema 1, IP30 Enclosure, Construction: Formed From Code Gauge, Low Carbon Steel, 16 Ga Low Carbon Steel, Gunsmoke Gray Powder Coated, Yes Knockouts, C/Us Ul 50 and Ul 870 - Type 1: Intended For Indoor Use Primarily to Provide A Degree Of Protection Against Limited Amounts Of Falling Dirt, Csa C22.2 No. 26 Certified, Type 1, IEC 60529, Rohs Compliant, For Cable and Wire Junction, Distribution and Termination, Ho
Slang Terms

Suggest a New Term
Categories
Gutters & Troughs - Nema Type 1 Wireway & Fittings Mark as Incorrect
Suggest a New Category
Classification
Steel Wire Way Junction Boxes
UNSPSC
39131710 - Wireway
UPC/GTIN
761515102701 / 00761515102701
Weight per unit
15 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$59.60 (Each)
Standard Packaging
$119.20 (Per 2)
Resources
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Low-Carbon Steel
Cover Type
Removable Hinged
Material, Color, and Finish
Finish
Powder Coat
Dimensions and Weight
Length
36
Height
6
Width
6
Descriptions
Description
6X6X36 SC WIREWAY
Product Type
N1 Hinged Cover Wireway With K.O. Powder Coated
extra long description
UNT 6636G N1 HINGED COVER WIREWAY W
Long Description
Unity 6636G Lay-In Wireway, Removable Hinged Cover Type, Length: 36 IN, Width: 6 IN, 6 IN Height, NEMA 1, IP30 Enclosure, Construction: Formed From Code Gauge, Low Carbon Steel, 16 GA Low Carbon Steel, Gunsmoke Gray Powder Coated, Yes Knockouts, C/US UL 50 And UL 870 - Type 1: Intended For Indoor Use Primarily To Provide A Degree Of Protection Against Limited Amounts Of Falling Dirt, CSA C22.2 No. 26 Certified, Type 1, IEC 60529, RoHS Compliant, For Cable And Wire Junction, Distribution And Termination, Ho
Special Features
For protecting electrical wiring where dust, dirt, oil and water are not serious problems; All sections and fittings are fully open on one side so wires and cables can be laid in along an entire run; No pulling-through of wires or cables is required; Wireway body has mounting holes on the back; Cover is secured to the body with plated screws; Keyhole slots are furnished on the wireway cover which allow easy access to the inside without removing the screws; 1/2 IN, 3/4 IN, 1 IN, 1-1/4 IN Concentric Knockout
Construction
Formed From Code Gauge, Low Carbon Steel
Additional Information
Knockouts
Yes
Manufacturer Information
Manufacturers Part Number
6636G
Brand
Unity
GTIN
00761515102701
UPC
761515102701
Taxonomies, Classifications, and Categories
Category Description
STEEL WIRE WAY JUNCTION BOXES
Type
Lay-In Wireway
Packaging
Weight per each
15
Carton
1
Package
2
Uses, Certifications, and Standards
Application
For Cable And Wire Junction, Distribution And Termination, Houses Runs Of Control And Power Cable
standard
C/US UL 50 And UL 870 - Type 1: Intended For Indoor Use Primarily To Provide A Degree Of Protection Against Limited Amounts Of Falling Dirt, CSA C22.2 No. 26 Certified, Type 1, IEC 60529, RoHS Compliant
Enclosure
NEMA 1, IP30
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat