664RTSC - 6X6X4 RT Junction Box

Unity

  • $66.78 (Each)
  • $66.78 (Each)

  • $534.24 (Per 8)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
664RTSC
Manufacturer
Unity
Manufacturer's Part Number
664RTSC
Description
6X6X4 RT Junction Box
Enclosure, Low Carbon Steel, Screw On/Slip On, Gray, Gunsmoke Gray Powder Coated, 4 In Overall Width, 6 In Overall Length, 6 In Overall Height, 3 LB
Slang Terms

Suggest a New Term
Categories
Metal Enclosures & Cabinets - Nema Types 3 & 3R Metallic Enc Mark as Incorrect
Suggest a New Category
Classification
Steel Wire Way Junction Boxes
UNSPSC
39121332 - Electrical junction box
UPC/GTIN
761515340509 / 00761515340509
Weight per unit
3 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$66.78 (Each)
Standard Packaging
$534.24 (Per 8)
Resources
Images
 
 
664RTSC - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Low Carbon Steel
Cover Type
Screw On;Slip On
connection
Screw Terminal
Material, Color, and Finish
Color
Gray
Dimensions and Weight
Overall Length
6 in
Descriptions
Description
6X6X4 RT JUNCTION BOX
Product Type
Enclosure
Long Description
Enclosure, Low Carbon Steel, Screw On/Slip On, Gray, Gunsmoke Gray Powder Coated, 4 in Overall Width, 6 in Overall Length, 6 in Overall Height, 3 lb
Short Description
Enclosure, Gray, 6 x 4 x 6 in, Type 3, 3R
Special Features
Drip Shield Top;Seam Free Sides
extra long description
UNT 664RTSC N3R SCREW COVER PULL BO
Construction
Formed From Code Gauge, Low Carbon Steel, Drip Shield Top, Seam Free Sides
Additional Information
Enclosure Type
Type 3, 3R
Finish/Coating
Gunsmoke Gray Powder Coated
ip rating
IP32
Overall Width
4 in
Overall Height
6 in
Knockouts
Yes
Standards Met
UL Standard 50 and 50E;cULus Listed;RoHS Compliant
Made in USA
yes
Cable Entry
(2) (1/2 - 3/4 IN) Conduit Concentric Knockout Bottom, (1) (3/4 - 1 IN) Conduit Concentric Knockout Bottom Freeform Pattern
Manufacturer Information
Brand
Unity
Manufacturers Part Number
664RTSC
GTIN
00761515340509
UPC
761515340509
Taxonomies, Classifications, and Categories
Category Description
STEEL WIRE WAY JUNCTION BOXES
Type
Screw-On Slip-On Cover Enclosure
Packaging
Weight
3 lb
Weight per each
3
Carton
1
Package
8
Uses, Certifications, and Standards
Application
Wiring Boxes;Junction and Pull Box
Mounting
WALL
standard
C/US UL 50 And UL 50E - Type 3R: Intended For Indoor Use Primarily To Provide A Degree Of Protection Against Rain, Sleet, Damage From External Ice Formation, CSA C22.2 No. 40 Certified, IEC 60529, RoHS Compliant
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat