8848G - 8 X8 X48 G.NK

Unity

  • $152.30 (Each)
  • $152.30 (Each)
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
8848G
Manufacturer
Unity
Manufacturer's Part Number
8848GNK
Description
8 X8 X48 G.NK
Unity 8848GNK Lay-In Wireway, Removable Hinged Cover Type, Length: 48 In, Width: 8 In, 8 In Height, Nema 1, IP30 Enclosure, Construction: Formed From Code Gauge, Low Carbon Steel, 14 Ga Low Carbon Steel, Gunsmoke Gray Powder Coated, No Knockouts, C/Us Ul 50 and Ul 870 - Type 1: Intended For Indoor Use Primarily to Provide A Degree Of Protection Against Limited Amounts Of Falling Dirt, Csa C22.2 No. 26 Certified, Type 1, IEC 60529, Rohs Compliant, For Cable and Wire Junction, Distribution and Termination, H
Slang Terms

Suggest a New Term
Categories
Gutters & Troughs - Nema Type 1 Wireway & Fittings Mark as Incorrect
Suggest a New Category
Classification
Steel Wire Way Junction Boxes
UNSPSC
39131710 - Wireway
UPC/GTIN
761515104408 / 00761515104408
Weight per unit
26 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$152.30 (Each)
Resources
Images
 
 
8848G - Small Image
 
8848G - Large Image
Attachments
 
 
8848G - Specification Sheet
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
Low-Carbon Steel
Cover Type
Removable Hinged
Material, Color, and Finish
Finish
Powder Coat
Dimensions and Weight
Length
48
Height
8
Width
8
Descriptions
Product Type
N1 Hinged Cover Wireway No K.O. Powder Coated
extra long description
UNT 8848GNK N1 HINGED COVER WIREWAY
Description
8 X8 X48 G.NK
Long Description
Unity 8848GNK Lay-In Wireway, Removable Hinged Cover Type, Length: 48 IN, Width: 8 IN, 8 IN Height, NEMA 1, IP30 Enclosure, Construction: Formed From Code Gauge, Low Carbon Steel, 14 GA Low Carbon Steel, Gunsmoke Gray Powder Coated, No Knockouts, C/US UL 50 And UL 870 - Type 1: Intended For Indoor Use Primarily To Provide A Degree Of Protection Against Limited Amounts Of Falling Dirt, CSA C22.2 No. 26 Certified, Type 1, IEC 60529, RoHS Compliant, For Cable And Wire Junction, Distribution And Termination, H
Special Features
For protecting electrical wiring where dust, dirt, oil and water are not serious problems; All sections and fittings are fully open on one side so wires and cables can be laid in along an entire run; No pulling-through of wires or cables is required; Wireway body has mounting holes on the back; Cover is secured to the body with plated screws; Keyhole slots are furnished on the wireway cover which allow easy access to the inside without removing the screws
Construction
Formed From Code Gauge, Low Carbon Steel
Additional Information
Knockouts
NO
Manufacturer Information
Brand
Unity
Manufacturers Part Number
8848GNK
GTIN
00761515104408
UPC
761515104408
Taxonomies, Classifications, and Categories
Category Description
STEEL WIRE WAY JUNCTION BOXES
Type
Lay-In Wireway
Availability
Status
Inactive
Packaging
Weight per each
26
Carton
1
Uses, Certifications, and Standards
standard
C/US UL 50 And UL 870 - Type 1: Intended For Indoor Use Primarily To Provide A Degree Of Protection Against Limited Amounts Of Falling Dirt, CSA C22.2 No. 26 Certified, Type 1, IEC 60529, RoHS Compliant
Application
For Cable And Wire Junction, Distribution And Termination, Houses Runs Of Control And Power Cable
Enclosure
NEMA 1, IP30
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of 8848G.
Jump To:

Similar Items

Similar items are close alternatives to 8848G, though they may not be 100% alike.

Straight Section Lay-In Hinged-Cover Type 1 No Kos, 8X8X48, Gray, Steel
  • Our Part #: F88G48
  • Nacogdoches Availability: In Stock
  • Total Availability: In Stock
  • MFR Part #: F88G48
  • Manufacturer: Hoffman Enclosures, Inc.
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($203.73) ·
F88G48 - Hoffman Enclosures, Inc.

Nacogdoches Availability: In Stock

Total Availability: In Stock

Book Price

$203.73

Each

QTY:
Each
Add
Lay-In Wireway, Gray, Wash and Phosphate Undercoat;Ansi 61 Gray Acrylic Electroc...
  • Our Part #: 8848HSNK
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: 8848HSNK
  • Manufacturer: Cooper B-Line/Cable Tray
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($195.54) ·
8848HSNK - Cooper B-Line/Cable Tray

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$195.54

Each

QTY:
Each
Add
Unity 8848GNK Lay-In Wireway, Removable Hinged Cover Type, Length: 48 In, Width:...
  • Our Part #: 8848GNK
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: 8848GNK
  • Manufacturer: Unity MFG
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($152.30) ·
8848GNK - Unity MFG

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$152.30

Each

QTY:
Each
Add
8X48X8 Hinge Cover Gutter Type 1 Ul Listed Steel No Knockouts Ansi 61 Gray
  • Our Part #: 8848GHC1NK
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: 8848-GHC1-NK
  • Manufacturer: Milbank
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($397.77) ·
8848GHC1NK - Milbank

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$397.77

Each

QTY:
Each
Add
Cross Referenced

These items are similar to 8848G but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
8848 HSNK Eaton B-Line 00782051479188
8848HSNK Eaton B-Line 00078205147912
4-88HWP E-Box 00806101012252
8848-GHC1-NK Milbank 00784572109483
F88G48 nVent-Thermal Management 00783510526306
8848GNK Unity Manufacturing 00761515104408
HS884NK Wiegmann 00786725610952

* All prices subject to change.

Begin Live Chat