5304 - 120V Smoke Alarm

Usi Electric

  • $10.33 (Each)
  • $10.33 (Each)

  • $123.96 (Per 12)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
5304
Manufacturer
Usi Electric
Manufacturer's Part Number
5304
Description
120V Smoke Alarm
Smoke and Fire Alarm With Battery Backup, 85 DB @ 10 FT Sound Level, White, +40 °F Operating Temperature, +100 °F Operating Temperature, 5.75 In Diameter, 1.75 In Overall Height, Bracket Mount, 0.42 LB
Slang Terms

Suggest a New Term
Categories
Fire Detection & Alarm Equipt - Smoke & Heat Detectors Mark as Incorrect
Suggest a New Category
Classification
Smoke Detectors
UNSPSC
46191505 - Fire alarm systems
UPC/GTIN
042741053044 / 00042741053044
Weight per unit
0.7125 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$10.33 (Each)
Standard Packaging
$123.96 (Per 12)
Resources
Images
 
 
5304 - Small Image
 
5304 - Large Image
Specifications Sheets
 
 
5304 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Material, Color, and Finish
Color
White
Dimensions and Weight
Diameter
5.75 in
Descriptions
Description
120V SMOKE ALARM
Short Description
Smoke and Fire Alarm with Battery Backup, 85 dB @ 10 ft, White, 5.75 in Dia
Product Type
Smoke and Fire Alarm with Battery Backup
Long Description
Smoke and Fire Alarm with Battery Backup, 85 dB @ 10 ft Sound Level, White, +40 °F Operating Temperature, +100 °F Operating Temperature, 5.75 in Diameter, 1.75 in Overall Height, Bracket Mount, 0.42 lb
Features
The USI Electric 5304 Hardwired Ionization Smoke and Fire Alarm responds quickly to fast-flaming fires to protect your family against deadly threats in the home. Perfect for new or replacement.
Additional Information
Sound Level
85 dB @ 10 ft
alarm type
Smoke Alarm
Minimum Operating Temperature
+40 °F;+4.4 °C
Maximum Operating Temperature
+100 °F;+38 °C
Overall Height
1.75 in
Mounting Type
Bracket Mount
Standards Met
UL Listed;ISO 9001
package quantity
12 CT
Made in USA
yes
Manufacturer Information
Manufacturers Part Number
5304
Brand
Usi Electric
GTIN
00042741053044
UPC
042741053044
Taxonomies, Classifications, and Categories
Category Description
SMOKE DETECTORS
Availability
Manufacturer Status
Inactive
Packaging
Weight
0.42 lb
Weight per each
0.7125
Carton
1
Package
12
Uses, Certifications, and Standards
Application
Home;Houses;Apartments;Mobile Homes
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat