BAIC12WT - Inter-Connect For Lgtbars-12 Inch

W.A.C. Lighting

  • Special Order Item
  • $0.00 (Each)
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
BAIC12WT
Manufacturer
W.A.C. Lighting
Manufacturer's Part Number
BA-IC12-WT
Description
Inter-Connect For Lgtbars-12 Inch
Connector For Wac Lighting Xenon and Led Light Bar Under Cabinet Fixtures. I-Connectors Are Used to Join Two Fixtures For A Seamless End to End Connection. Jointer Cables Are Used to Join One Fixture to Another On A Single Power Source, Available In Three Different Lengths 12IN, 24IN, and 36IN.
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Lighting Mark as Incorrect
Suggest a New Category
Classification
Fluorescent Fixtures & Accessories
UNSPSC
N/A
UPC/GTIN
790576086071 / 00790576086071
Weight per unit
0.05 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
BAIC12WT - Small Image
 
BAIC12WT - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Material, Color, and Finish
Style
Traditional
Finish
WHITE GLOSS
Descriptions
Product Type
Connector For Light Bar
Description
INTER-CONNECT FOR LGTBARS-12 INCH
Long Description
Connector for WAC Lighting Xenon and LED light bar under cabinet fixtures. I-connectors are used to join two fixtures for a seamless end to end connection. Jointer cables are used to join one fixture to another on a single power source, available in three different lengths 12in, 24in, and 36in.
Additional Information
Safety Rating
UL/ETL
Voltage
120.00 LBS
Category
Track
Manufacturer Information
Brand
W.A.C. Lighting
Manufacturers Part Number
BA-IC12-WT
GTIN
00790576086071
UPC
790576086071
Taxonomies, Classifications, and Categories
Category Description
Fluorescent Fixtures & Accessories
Type
Parts
Packaging
Weight per each
0.05