2300BAC - 2300 Raceway Base and Cover Ivory

Wiremold

  • $18.95 (Per 5)
  • $3.79 (Each)

  • $18.95 (Per 5)

  • $189.50 (Per 50)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
2300BAC
Manufacturer
Wiremold
Manufacturer's Part Number
2300BAC
Description
2300 Raceway Base and Cover Ivory
Low-Profile, Two-Piece Raceway With Durable, Textured PVC Ivory or White Finishes. Available In 5' (1.52M) Lengths. Packed 50' (1.5SM) Per Carton. Supplied With Wide Adhesive Tape Along Its Entire Length. Ivory
Slang Terms

Suggest a New Term
Categories
Raceways, Strips, & Powerpoles - Non-Metallic Raceway & Accy. Mark as Incorrect
Suggest a New Category
Classification
Panduit & Wiremold Metallic & Non-Metallic Raceways
UNSPSC
39131709 - Electrical wire or cable raceway
UPC/GTIN
786776050219 / 00786776050219
Weight per unit
0.29 (lbs/each)
Price & Packaging
Minimum Order Quantity
5
Unit
$3.79 (Each)
Carton
$189.50 (Per 50)
Resources
Images
 
 
2300BAC - Small Image
 
2300BAC - Large Image
Other Links
 
 
2300BAC - Other
 
2300BAC - Other
 
2300BAC - Other
Attachments
 
 
2300BAC - Specification Sheet
Brochures
 
 
2300BAC - Brochure
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Descriptions
extra long description
WM 2300BAC 2300 RCWY BASE AND COVER
Product Type
2300 Rcwy Base and Cover Ivory
Description
2300 RACEWAY BASE AND COVER IVORY
Long Description
Low-profile, two-piece raceway with durable, textured PVC ivory or white finishes. Available in 5' (1.52m) lengths. Packed 50' (1.5sm) per carton. Supplied with wide adhesive tape along its entire length. Ivory
Manufacturer Information
Manufacturers Part Number
2300BAC
Brand
WIREMOLD
GTIN
00786776050219
UPC
786776050219
Taxonomies, Classifications, and Categories
Category Description
Panduit & Wiremold Metallic & Non-Metallic Raceways
Availability
minimum qty
5
Packaging
Weight per each
0.29
Carton
50
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat