2347 - NM Device Box 2300 Ivory

Wiremold

  • $6.20 (Each)
  • $6.20 (Each)

  • $62.00 (Per 10)

  • $620.00 (Per 100)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
2347
Manufacturer
Wiremold
Manufacturer's Part Number
2347
Description
NM Device Box 2300 Ivory
Device Box Fitting, 1 Gang, PVC Material, Ivory, Textured Ivory, 600 V (Ul)/300 V (Csa), 3 In Length, 1-3/8 In Width, 4-3/4 In Height, 0.27 LB
Slang Terms

Suggest a New Term
Categories
Raceways, Strips, & Powerpoles - Non-Metallic Raceway & Accy. Mark as Incorrect
Suggest a New Category
Classification
Panduit & Wiremold Metallic & Non-Metallic Raceways
UNSPSC
39131709 - Electrical wire or cable raceway
UPC/GTIN
786776099782 / 00786776099782
Weight per unit
0.27 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$6.20 (Each)
Standard Packaging
$62.00 (Per 10)
Resources
Images
 
 
2347 - Small Image
 
2347 - Large Image
 
2347 - Large Image
Other Links
 
 
2347 - Other
 
2347 - Other
Brochures
 
 
2347 - Brochure
Attachments
 
 
2347 - Specification Sheet
Specifications Sheets
 
 
2347 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Voltage Rating
600 V (UL)/300 V (CSA)
Material
PVC
Material, Color, and Finish
Color
Ivory
Finish
Textured Ivory
Dimensions and Weight
Length
3 in;76 mm
Width
1-3/8 in;35 mm
Height
4-3/4 in;121 mm
Descriptions
Description
NM DEVICE BOX 2300 IVORY
Product Type
Device Box Fitting
Long Description
Device Box Fitting, 1 Gang, PVC Material, Ivory, Textured Ivory, 600 V (UL)/300 V (CSA), 3 in Length, 1-3/8 in Width, 4-3/4 in Height, 0.27 lb
Features
One-gang. For standard switches and devices. Base has rectangular KO. Accepts industry standard faceplates for switch and communication devices.
Short Description
Device Box Fitting, 1 Gang, Ivory
extra long description
WM 2347 NM DEVICE BOX 2300 IVORY
Additional Information
Made in USA
yes
for use with
400/800/2300/2300d Series Raceway;Standard Switch and Device;Industry Standard Faceplate
Standards Met
UL Listed;CSA Certified;RoHS Compliant
package quantity
10 PK;1 CT
Manufacturer Information
Manufacturers Part Number
2347
Brand
WIREMOLD
GTIN
00786776099782
UPC
786776099782
Taxonomies, Classifications, and Categories
Category Description
Panduit & Wiremold Metallic & Non-Metallic Raceways
Packaging
Weight
0.27 lb
Weight per each
0.27
Carton
1
Package
10
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat