827B - 2G BRS Comb CPT & Tile Flange

Wiremold

  • $114.91 (Each)
  • $114.91 (Each)

  • $574.55 (Per 5)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
827B
Manufacturer
Wiremold
Manufacturer's Part Number
827B
Description
2G BRS Comb CPT & Tile Flange
Two-Gang Brass Combination Carpet and Tile Flange, 6.080" X 9.185" (154.4MM X 233.3MM). Accepts Ortronics MAB6TJ Tracjack and MAB3S2 Series Ii, and Wiremold CM Series Open System Adapters, Sold Separately. Note: Brass Cover Plates Can Only Be Used With Brass Flanges. Brushed Aluminum Flanges Come With Beveled Edges.
Slang Terms

Suggest a New Term
Categories
Outlet Boxes, Covers & Hangers - Floor Boxes & Accessories Mark as Incorrect
Suggest a New Category
Classification
Floor Boxes
UNSPSC
39121307 - Floor boxes
UPC/GTIN
786564524205 / 00786564524205
Weight per unit
2.826 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$114.91 (Each)
Standard Packaging
$574.55 (Per 5)
Resources
Images
 
 
827B - Large Image
Other Links
 
 
827B - Other
 
827B - Other
Attachments
 
 
827B - Specification Sheet
Brochures
 
 
827B - Brochure
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Descriptions
extra long description
WLK 827B 2-GANG BRS COMB CPT & TILE
Product Type
2-Gang BRS Comb CPT & Tile Flange
Description
2G BRS COMB CPT & TILE FLANGE
Long Description
Two-gang brass combination carpet and tile flange, 6.080" x 9.185" (154.4mm x 233.3mm). Accepts Ortronics MAB6TJ TracJack and MAB3S2 Series II, and Wiremold CM Series Open System adapters, sold separately. NOTE: Brass cover plates can only be used with brass flanges. Brushed aluminum flanges come with beveled edges.
Manufacturer Information
Brand
WIREMOLD
Manufacturers Part Number
827B
GTIN
00786564524205
UPC
786564524205
Taxonomies, Classifications, and Categories
Category Description
FLOOR BOXES
Packaging
Weight per each
2.826
Carton
1
Package
5
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat