895PBRN - Round Dup Recept CPT Cover Poly BRN

Wiremold

  • $32.65 (Each)
  • $32.65 (Each)

  • $261.20 (Per 8)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
895PBRN
Manufacturer
Wiremold
Manufacturer's Part Number
895P-BRN
Description
Round Dup Recept CPT Cover Poly BRN
Outlet Box, Polycarbonate Material, Brown, 1 Gang, 6-1/8 In Length, 5-5/8 In Width, 6-1/2 In Height, 5-1/2 In Diameter, 1.26 LB/Ea
Slang Terms

Suggest a New Term
Categories
Outlet Boxes, Covers & Hangers - Floor Boxes & Accessories Mark as Incorrect
Suggest a New Category
Classification
Floor Boxes
UNSPSC
39121307 - Floor boxes
UPC/GTIN
786564276333 / 00786564276333
Weight per unit
0.26 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$32.65 (Each)
Standard Packaging
$261.20 (Per 8)
Resources
Images
 
 
895PBRN - Small Image
 
895PBRN - Large Image
 
895PBRN - Large Image
Other Links
 
 
895PBRN - Other
 
895PBRN - Other
Attachments
 
 
895PBRN - Specification Sheet
Brochures
 
 
895PBRN - Brochure
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Polycarbonate
Number of Gangs
1
Material, Color, and Finish
Color
Brown
Dimensions and Weight
Length
6-1/8 in
Width
5-5/8 in
Height
6-1/2 in
Diameter
5-1/2 in
Descriptions
Product Type
Outlet Box
Long Description
Outlet Box, Polycarbonate Material, Brown, 1 Gang, 6-1/8 in Length, 5-5/8 in Width, 6-1/2 in Height, 5-1/2 in Diameter, 1.26 lb/EA
Features
Polycarbonate duplex cover plate with flip lids for carpet. NOTE: For carpet or tile installations. All cover plates are furnished with gasket and three screws. The 895P Polycarbonate Series Cover Plates must be field modified for dual service.
Short Description
Outlet Box, Polycarbonate, Brown
Description
ROUND DUP RECEPT CPT COVER POLY BRN
extra long description
WLK 895P-BRN ROUND DUP RECEPT CPT C
Additional Information
for use with
881 Series Round PVC Floor Box
Standards Met
UL Listed;CSA Certified
package quantity
1 ct
Made in USA
yes
Manufacturer Information
Brand
WIREMOLD
Manufacturers Part Number
895P-BRN
GTIN
00786564276333
UPC
786564276333
Taxonomies, Classifications, and Categories
Category Description
FLOOR BOXES
Packaging
Weight
1.26 lb/EA
Weight per each
0.26
Carton
1
Package
8
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat