G3000B - STL Raceway Base 3000 Gray

Wiremold

  • $4.97 (Each)
  • $4.97 (Each)

  • $496.65 (Per 100)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
G3000B
Manufacturer
Wiremold
Manufacturer's Part Number
G3000B
Description
STL Raceway Base 3000 Gray
.040” (1.0MM) Steel. Packed In Ten 10’ (3M) Lengths, 100’ (31M) Per Carton. Base Sections Have Predrilled 1/2” and 3/4” Trade Size Entrance Kos and 9/32” (7.1MM) Dia. Mounting Screw Kos On Approx. 9 3/8” (238MM) Centers. Gray
Slang Terms

Suggest a New Term
Categories
Raceways, Strips, & Powerpoles - Metallic Raceway & Accessories Mark as Incorrect
Suggest a New Category
Classification
Wire/Plug Strips, Surf Raceways, Power Pole, Walkerduct, & Plugmolds
UNSPSC
39131709 - Electrical wire or cable raceway
UPC/GTIN
786776080261 / 00786776080261
Weight per unit
0.719 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$4.97 (Each)
Carton
$496.65 (Per 100)
Resources
Other Links
 
 
G3000B - Other
 
G3000B - Other
 
G3000B - Other
Images
 
 
G3000B - Large Image
Brochures
 
 
G3000B - Brochure
Attachments
 
 
G3000B - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Descriptions
Long Description
.040” (1.0mm) steel. Packed in ten 10’ (3m) lengths, 100’ (31m) per carton. Base sections have predrilled 1/2” and 3/4” trade size entrance KOs and 9/32” (7.1mm) dia. mounting screw KOs on approx. 9 3/8” (238mm) centers. Gray
Description
STL RACEWAY BASE 3000 GRAY
extra long description
WM G3000B STL RACEWAY BASE 3000 GRA
Product Type
STL Raceway Base 3000 Gray
Manufacturer Information
Brand
WIREMOLD
Manufacturers Part Number
G3000B
GTIN
00786776080261
UPC
786776080261
Taxonomies, Classifications, and Categories
Category Description
Wire/Plug Strips, Surf Raceways, Power Pole, Walkerduct, & Plugmolds
Packaging
Weight per each
0.719
Carton
100
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat