PN03F17FW - NM Internal Elbow PN03 Fog White

Wiremold

  • $1.93 (Each)
  • $1.93 (Each)

  • $3.86 (Per 2)

  • $19.30 (Per 10)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
PN03F17FW
Manufacturer
Wiremold
Manufacturer's Part Number
PN03F17FW
Description
NM Internal Elbow PN03 Fog White
Internal Elbow, Non Metallic Material, Fog White, 2-1/8 In Width, 0.12 LB
Slang Terms

Suggest a New Term
Categories
Raceways, Strips, & Powerpoles - Non-Metallic Raceway & Accy. Mark as Incorrect
Suggest a New Category
Classification
Wire/Plug Strips, Surf Raceways, Power Pole, Walkerduct, & Plugmolds
UNSPSC
39131709 - Electrical wire or cable raceway
UPC/GTIN
786776190779 / 00786776190779
Weight per unit
0.116 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$1.93 (Each)
Carton
$3.86 (Per 2)
Standard Packaging
$19.30 (Per 10)
Resources
Images
 
 
PN03F17FW - Large Image
 
PN03F17FW - Small Image
 
PN03F17FW - Large Image
Other Links
 
 
PN03F17FW - Other
 
PN03F17FW - Other
Brochures
 
 
PN03F17FW - Brochure
Attachments
 
 
PN03F17FW - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Non Metallic
Material, Color, and Finish
Finish
Fog White
Dimensions and Weight
Width
2-1/8 in;54 mm
Descriptions
Product Type
Internal Elbow
Long Description
Internal Elbow, Non Metallic Material, Fog White, 2-1/8 in Width, 0.12 lb
Features
PN3 Series Internal Elbow. For right angle turns around internal corners. 1" (25mm) bend radius.
Short Description
Internal Elbow, Non Metallic, Fog White, PN05
Description
NM INTERNAL ELBOW PN03 FOG WHITE
extra long description
WM PN03F17FW NM INTERNAL ELBOW PN03
Additional Information
Made in USA
yes
for use with
Eclipse Series PN03 Raceway;PN05 Raceway;PN10 Raceway
Standards Met
UL mA;RoHS Compliant
package quantity
2 PK;1 CT
Manufacturer Information
Brand
WIREMOLD
Manufacturers Part Number
PN03F17FW
GTIN
00786776190779
UPC
786776190779
Taxonomies, Classifications, and Categories
Category Description
Wire/Plug Strips, Surf Raceways, Power Pole, Walkerduct, & Plugmolds
Packaging
Weight
0.12 lb
Weight per each
0.116
Carton
2
Package
10
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat