PN05F11FW - NM 90 D. Flat Elbow PN05 Fog White

Wiremold

  • $2.06 (Each)
  • $2.06 (Each)

  • $4.12 (Per 2)

  • $20.60 (Per 10)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
PN05F11FW
Manufacturer
Wiremold
Manufacturer's Part Number
PN05F11FW
Description
NM 90 D. Flat Elbow PN05 Fog White
Flat Elbow, Non Metallic Material, Fog White, 2-15/16 In Length, 0.06 LB
Slang Terms

Suggest a New Term
Categories
Raceways, Strips, & Powerpoles - Non-Metallic Raceway & Accy. Mark as Incorrect
Suggest a New Category
Classification
Wire/Plug Strips, Surf Raceways, Power Pole, Walkerduct, & Plugmolds
UNSPSC
39131709 - Electrical wire or cable raceway
UPC/GTIN
786776190861 / 00786776190861
Weight per unit
0.057 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$2.06 (Each)
Carton
$4.12 (Per 2)
Standard Packaging
$20.60 (Per 10)
Resources
Images
 
 
PN05F11FW - Small Image
 
PN05F11FW - Large Image
 
PN05F11FW - Large Image
Other Links
 
 
PN05F11FW - Other
 
PN05F11FW - Other
Brochures
 
 
PN05F11FW - Brochure
Attachments
 
 
PN05F11FW - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Non Metallic
Material, Color, and Finish
Finish
Fog White
Dimensions and Weight
Length
2-15/16 in;75 mm
Descriptions
Product Type
Flat Elbow
Long Description
Flat Elbow, Non Metallic Material, Fog White, 2-15/16 in Length, 0.06 lb
Features
PN5 Series Flat Elbow. For right angle turns on the same surface. 1" (25mm) bend radius.
Short Description
Flat Elbow, Non Metallic, Fog White, 2-15/16" Length
Description
NM 90 D. FLAT ELBOW PN05 FOG WHITE
extra long description
WM PN05F11FW NM 90 D. FLAT ELBOW PN
Additional Information
Made in USA
yes
for use with
Eclipse Series PN03 Raceway;PN05 Raceway;PN10 Raceway
Standards Met
UL MA
package quantity
2 PK;1 CT
Manufacturer Information
Brand
WIREMOLD
Manufacturers Part Number
PN05F11FW
GTIN
00786776190861
UPC
786776190861
Taxonomies, Classifications, and Categories
Category Description
Wire/Plug Strips, Surf Raceways, Power Pole, Walkerduct, & Plugmolds
Packaging
Weight
0.06 lb
Weight per each
0.057
Carton
2
Package
10
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat