PN05F20FW - NM Blank End Fitting PN05 Fog White

Wiremold

  • $2.05 (Each)
  • $2.05 (Each)

  • $4.10 (Per 2)

  • $20.50 (Per 10)

Availability: In Stock Locally

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
PN05F20FW
Manufacturer
Wiremold
Manufacturer's Part Number
PN05F20FW
Description
NM Blank End Fitting PN05 Fog White
<P>PN5 Series For Closing Open End Of Raceway.</P>
Slang Terms

Suggest a New Term
Categories
Raceways, Strips, & Powerpoles - Non-Metallic Raceway & Accy. Mark as Incorrect
Suggest a New Category
Classification
Wire/Plug Strips, Surf Raceways, Power Pole, Walkerduct, & Plugmolds
UNSPSC
39131709 - Electrical wire or cable raceway
UPC/EAN/GTIN
786776190922 / 0786776190922 / 00786776190922
Weight per unit
0.013 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$2.05 (Each)
Carton
$4.10 (Per 2)
Standard Packaging
$20.50 (Per 10)
Resources
Images
 
 
PN05F20FW - Large Image
 
PN05F20FW - Small Image
Other Links
 
 
PN05F20FW - Other
 
PN05F20FW - Other
 
PN05F20FW - Other
Brochures
 
 
PN05F20FW - Brochure
Attachments
 
 
PN05F20FW - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Descriptions
Description
NM BLANK END FITTING PN05 FOG WHITE
Product Type
NM Blank End Fitting PN05 Fog White
extra long description
WM PN05F20FW NM BLANK END FITTING P
Long Description
<p>PN5 Series For closing open end of raceway.</p>
Special Features
Designed for use with Ortronics« TracJack and Series IImodules. PSB3 Device Box accommodates wireless. Accommodates communication or power wiring. FT-4 Flame Spread Rating.
Short Description
Eclipse PN05 Blank End Fitting
Additional Information
Voltage
600.0 V
Manufacturer Information
Brand
WIREMOLD
Manufacturers Part Number
PN05F20FW
GTIN
00786776190922
UPC
786776190922
Taxonomies, Classifications, and Categories
Category Description
Wire/Plug Strips, Surf Raceways, Power Pole, Walkerduct, & Plugmolds
Type
Raceway
Packaging
Weight per each
0.013
Carton
2
Package
10
Uses, Certifications, and Standards
standard
NAFTA, ROHS, CULUS, cULus Listed Raceway: File E90378 Guide RJTX. Complies with flammability rewuirements of UL-5A. Fittings: File E90377 Guide RJYT. Meets Article 388 of NEC. UL Listed for up to 600V. Meets Section 12-2600 of CEC.
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat