PN10F21FW - NM Entrance End Fitting PN10 Fog WH

Wiremold

  • $5.34 (Each)
  • $5.34 (Each)

  • $26.70 (Per 5)

Availability: In Stock Locally

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
PN10F21FW
Manufacturer
Wiremold
Manufacturer's Part Number
PN10F21FW
Description
NM Entrance End Fitting PN10 Fog WH
Entrance End Fitting, Non Metallic Material, Fog White, 3-7/8 In Length, 7/8 In Height, 0.16 LB
Slang Terms

Suggest a New Term
Categories
Raceways, Strips, & Powerpoles - Non-Metallic Raceway & Accy. Mark as Incorrect
Suggest a New Category
Classification
Wire/Plug Strips, Surf Raceways, Power Pole, Walkerduct, & Plugmolds
UNSPSC
39131709 - Electrical wire or cable raceway
UPC/GTIN
786776036183 / 00786776036183
Weight per unit
0.162 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$5.34 (Each)
Standard Packaging
$26.70 (Per 5)
Resources
Images
 
 
PN10F21FW - Large Image
 
PN10F21FW - Large Image
Other Links
 
 
PN10F21FW - Other
 
PN10F21FW - Other
Attachments
 
 
PN10F21FW - Specification Sheet
Brochures
 
 
PN10F21FW - Brochure
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Non Metallic
Material, Color, and Finish
Finish
Fog White
Dimensions and Weight
Length
3-7/8 in;98 mm
Height
7/8 in;22 mm
Descriptions
Description
NM ENTRANCE END FITTING PN10 FOG WH
Product Type
Entrance End Fitting
Long Description
Entrance End Fitting, Non Metallic Material, Fog White, 3-7/8 in Length, 7/8 in Height, 0.16 lb
Features
PN10 Series Entrance End Fitting for feeding cables into the raceway. Has 1/2" and 3/4" concentric trade size KOs. Includes PN153R Reducer Adapter for use with PN03 Series Raceway.
Short Description
Entrance End Fitting, Non Metallic, Fog White
extra long description
WM PN10F21FW NM ENTRANCE END FITTIN
Additional Information
Made in USA
yes
for use with
PN03/PN05 Series Non Metallic Surface Raceway
Standards Met
UL MA
package quantity
1 ct
Manufacturer Information
Brand
WIREMOLD
Manufacturers Part Number
PN10F21FW
GTIN
00786776036183
UPC
786776036183
Taxonomies, Classifications, and Categories
Category Description
Wire/Plug Strips, Surf Raceways, Power Pole, Walkerduct, & Plugmolds
Packaging
Weight
0.16 lb
Weight per each
0.162
Carton
1
Package
5
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat