PSB1FW - NM Power Box Fog White

Wiremold

  • $7.78 (Each)
  • $7.78 (Each)

  • $77.80 (Per 10)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
PSB1FW
Manufacturer
Wiremold
Manufacturer's Part Number
PSB1FW
Description
NM Power Box Fog White
Device Box, 1 Gang, Non Metallic Material, Fog White, 600 V Ac, 3 In Length, 1-3/4 In Width, 4-3/4 In Height, 0.29 LB
Slang Terms

Suggest a New Term
Categories
Raceways, Strips, & Powerpoles - Non-Metallic Raceway & Accy. Mark as Incorrect
Suggest a New Category
Classification
Wire/Plug Strips, Surf Raceways, Power Pole, Walkerduct, & Plugmolds
UNSPSC
39131709 - Electrical wire or cable raceway
UPC/GTIN
786776035872 / 00786776035872
Weight per unit
0.29 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$7.78 (Each)
Standard Packaging
$77.80 (Per 10)
Resources
Images
 
 
PSB1FW - Large Image
 
PSB1FW - Large Image
Other Links
 
 
PSB1FW - Other
 
PSB1FW - Other
Attachments
 
 
PSB1FW - Specification Sheet
Brochures
 
 
PSB1FW - Brochure
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Non Metallic
Voltage Rating
600 V ac
Material, Color, and Finish
Finish
Fog White
Dimensions and Weight
Length
3 in;76 mm
Width
1-3/4 in;44 mm
Height
4-3/4 in;121 mm
Descriptions
Product Type
Device Box
Long Description
Device Box, 1 Gang, Non Metallic Material, Fog White, 600 V ac, 3 in Length, 1-3/4 in Width, 4-3/4 in Height, 0.29 lb
Features
Accepts all standard single-gang NEMA faceplates and keystone jacks. Twistouts on all four sides for PN03, PN05, and PN10 Series Raceways. Designed for use with Ortronics WiJack Wireless Access Point.
Short Description
Device Box, 1 Gang, Non Metallic
Description
NM POWER BOX FOG WHITE
extra long description
WM PSB1FW NM POWER BOX FOG WHITE
Additional Information
Made in USA
yes
for use with
Eclipse[T] PN03/PN05/PN10 Series Single Channel Raceway;All Standard Single-Gang NEMA Faceplates and Keystone Jack
Standards Met
UL (Canada and US) Listed
package quantity
1 ct
Manufacturer Information
Brand
WIREMOLD
Manufacturers Part Number
PSB1FW
GTIN
00786776035872
UPC
786776035872
Taxonomies, Classifications, and Categories
Category Description
Wire/Plug Strips, Surf Raceways, Power Pole, Walkerduct, & Plugmolds
Packaging
Weight
0.29 lb
Weight per each
0.29
Carton
1
Package
10
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat