UL100BD - 15A, 5 Ol, 15' Cord, Gy

Wiremold

  • $59.63 (Each)
  • $59.63 (Each)

  • $596.30 (Per 10)

Availability: Currently Out Of Stock

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
UL100BD
Manufacturer
Wiremold
Manufacturer's Part Number
UL100BD
Description
15A, 5 Ol, 15' Cord, Gy
Five Outlets, Rugged Gray Aluminum Housing, 15A. 15' (4.6M) 14/3 SJT Black Cord With NEMA5-15 Plug. Length 9 1/4" (235MM). Receptacle Center-to-Center 1 1/4" (32MM). Snap-On, Slide-Off Mounting.
Slang Terms

Suggest a New Term
Categories
Raceways, Strips, & Powerpoles - Plugmold, Outlet Strips, Power Mark as Incorrect
Suggest a New Category
Classification
Floor Boxes
UNSPSC
39121031 - Power supply outlet strip
UPC/GTIN
786776043075 / 00786776043075
Weight per unit
2.5 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$59.63 (Each)
Standard Packaging
$596.30 (Per 10)
Resources
Images
 
 
UL100BD - Small Image
 
UL100BD - Large Image
Other Links
 
 
UL100BD - Other
 
UL100BD - Other
Attachments
 
 
UL100BD - Specification Sheet
Brochures
 
 
UL100BD - Brochure
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Descriptions
Description
15A, 5 OL,15' CORD, GY
Product Type
15A, 5 Ol, 15 FT Cord, Gy
extra long description
WM UL100BD 15A, 5 OL,15 FT CORD, GY
Long Description
Five outlets, rugged gray aluminum housing, 15A. 15' (4.6m) 14/3 SJT black cord with NEMA5-15 plug. Length 9 1/4" (235mm). Receptacle center-to-center 1 1/4" (32mm). Snap-on, slide-off mounting.
Manufacturer Information
Brand
WIREMOLD
Manufacturers Part Number
UL100BD
GTIN
00786776043075
UPC
786776043075
Taxonomies, Classifications, and Categories
Category Description
FLOOR BOXES
Packaging
Weight per each
2.5
Carton
1
Package
10
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat