V2417M - STL Int. Elbow 2400 Ivory

Wiremold

  • $8.58 (Each)
  • $8.58 (Each)

  • $42.90 (Per 5)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
V2417M
Manufacturer
Wiremold
Manufacturer's Part Number
V2417M
Description
STL Int. Elbow 2400 Ivory
<P>Inside 90 Degree Angle Turns.</P>
Slang Terms

Suggest a New Term
Categories
Raceways, Strips, & Powerpoles - Metallic Raceway & Accessories Mark as Incorrect
Suggest a New Category
Classification
Panduit & Wiremold Metallic & Non-Metallic Raceways
UNSPSC
39131709 - Electrical wire or cable raceway
UPC/EAN/GTIN
786776170498 / 0786776170498 / 00786776170498
Weight per unit
0.194 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$8.58 (Each)
Standard Packaging
$42.90 (Per 5)
Resources
Images
 
 
V2417M - Large Image
 
V2417M - Small Image
Other Links
 
 
V2417M - Other
 
V2417M - Other
 
V2417M - Other
 
V2417M - Other
 
V2417M - Other
 
V2417M - Other
Brochures
 
 
V2417M - Brochure
Attachments
 
 
V2417M - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Material, Color, and Finish
Color
Ivory
Descriptions
Long Description
<p>Inside 90 degree angle turns.</p>
Special Features
Steel raceway, provides superior strength for any dry location. Tough durable ScuffCoat finish makes a scratch-resistant surface that can be painted.
extra long description
WM V2417M STL INT. ELBOW 2400 IVORY
Description
STL INT. ELBOW 2400 IVORY
Product Type
STL Int. Elbow 2400 Ivory
Short Description
2400 Internal Elbow Fitting
Additional Information
Voltage
600.0 V
Manufacturer Information
Brand
WIREMOLD
Manufacturers Part Number
V2417M
GTIN
00786776170498
UPC
786776170498
Taxonomies, Classifications, and Categories
Type
Raceway
Category Description
Panduit & Wiremold Metallic & Non-Metallic Raceways
Packaging
Weight per each
0.194
Carton
1
Package
5
Uses, Certifications, and Standards
standard
ROHS, NAFTA, CULUS, cULus Listed Raceway: FileE4376 Guide RJBT. Fittings: File E41751 Guide RJPR. Base & Blank Cover: Meets Article 386 of NEC. Meets Section 12-600 of CEC.
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat