V512 - STL Flat 45 D. Elbow 500 Ivory

Wiremold

  • $8.05 (Each)
  • $8.05 (Each)

  • $40.25 (Per 5)

  • $805.01 (Per 100)
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
V512
Manufacturer
Wiremold
Manufacturer's Part Number
V512
Description
STL Flat 45 D. Elbow 500 Ivory
This Ivory Fittinig Allows 500 Raceway to Make A 45 Degree Turn On Same Surface or Wall. Finish - Ivory
Slang Terms

Suggest a New Term
Categories
Raceways, Strips, & Powerpoles - Metallic Raceway & Accessories Mark as Incorrect
Suggest a New Category
Classification
Panduit & Wiremold Metallic & Non-Metallic Raceways
UNSPSC
39131709 - Electrical wire or cable raceway
UPC/GTIN
786776070163 / 00786776070163
Weight per unit
0.1 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$8.05 (Each)
Carton
$8.05 (Each)
Standard Packaging
$40.25 (Per 5)
Resources
Images
 
 
V512 - Small Image
 
V512 - Large Image
Other Links
 
 
V512 - Other
 
V512 - Other
Brochures
 
 
V512 - Brochure
Attachments
 
 
V512 - Specification Sheet
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
STL Flat 45 D. Elbow 500 Ivory
extra long description
WM V512 STL FLAT 45 D. ELBOW 500 IV
Long Description
This ivory fittinig allows 500 raceway to make a 45 degree turn on same surface or wall. Finish - Ivory
Description
STL FLAT 45 D. ELBOW 500 IVORY
Manufacturer Information
Brand
WIREMOLD
Manufacturers Part Number
V512
GTIN
00786776070163
UPC
786776070163
Taxonomies, Classifications, and Categories
Category Description
Panduit & Wiremold Metallic & Non-Metallic Raceways
Packaging
Weight per each
0.1
Carton
1
Package
5
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of V512.
Jump To:

Cross Referenced

These items are similar to V512 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
HBL512IV Hubbell Wiring Device-Kellems 00783585216720
V512 Legrand Wiremold 00786776070163

* All prices subject to change.

Begin Live Chat