V5739 - 5700 SLD Base Fix Box 6.38" Dia Ivory

Wiremold

  • $36.48 (Each)
  • $36.48 (Each)

  • $182.40 (Per 5)

Availability: Currently Out Of Stock

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
V5739
Manufacturer
Wiremold
Manufacturer's Part Number
V5739
Description
5700 SLD Base Fix Box 6.38" Dia Ivory
Used to Hang Fixtures. Cover Accepts Devices With Mounting Screw Centers Of 2 3/4", 3 1/2", and 4 1/16" (70MM, 89MM, and 103MM). Base Has Four Holes For Fixture Studs, Four 1/2" Trade Size Kos, and Raised Section For No-Bolt Fixture-Stud. Use As A Junction or Pull Box With 5736 Blank Cover. Outside Diameter 6 3/8" (162MM). Note: Certified to Canadian Safety Standards For Sale In Canada. When Ordering These Products, Change The "V" Color Prefix to "VC" or The "WH" Color Suffix to "WHC" to Denote The Canadia
Slang Terms

Suggest a New Term
Categories
Raceways, Strips, & Powerpoles - Metallic Raceway & Accessories Mark as Incorrect
Suggest a New Category
Classification
Panduit & Wiremold Metallic & Non-Metallic Raceways
UNSPSC
39131709 - Electrical wire or cable raceway
UPC/GTIN
786776070446 / 00786776070446
Weight per unit
0.92 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$36.48 (Each)
Standard Packaging
$182.40 (Per 5)
Resources
Images
 
 
V5739 - Small Image
 
V5739 - Large Image
Other Links
 
 
V5739 - Other
 
V5739 - Other
Attachments
 
 
V5739 - Specification Sheet
Brochures
 
 
V5739 - Brochure
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Descriptions
Long Description
Used to hang fixtures. Cover accepts devices with mounting screw centers of 2 3/4", 3 1/2", and 4 1/16" (70mm, 89mm, and 103mm). Base has four holes for fixture studs, four 1/2" trade size KOs, and raised section for no-bolt fixture-stud. Use as a junction or pull box with 5736 Blank Cover. Outside diameter 6 3/8" (162mm). NOTE: Certified to Canadian Safety Standards for sale in Canada. When ordering these products, change the "V" color prefix to "VC" or the "WH" color suffix to "WHC" to denote the Canadia
Product Type
5700 SLD Base Fix Box 6.38IN Dia Iv
extra long description
WM V5739 5700 SLD BASE FIX BOX 6.38
Description
5700 SLD BASE FIX BOX 6.38" DIA IVORY
Manufacturer Information
Brand
WIREMOLD
Manufacturers Part Number
V5739
GTIN
00786776070446
UPC
786776070446
Taxonomies, Classifications, and Categories
Category Description
Panduit & Wiremold Metallic & Non-Metallic Raceways
Packaging
Weight per each
0.92
Carton
1
Package
5
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat