V5739A - 5700 RND Ext Open Base 6.38" Dia I

Wiremold

  • $21.77 (Each)
  • $21.77 (Each)

  • $108.83 (Per 5)

  • $2,176.65 (Per 100)

Availability: Currently Out Of Stock

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
V5739A
Manufacturer
Wiremold
Manufacturer's Part Number
V5739A
Description
5700 RND Ext Open Base 6.38" Dia I
Mounts Onto 3 1/4" or 4" (83MM or 102MM) Conduit Boxex, or Other Recessed Outlets. Cover Accepts Devices With Mounting Screw Centers Of 2 3/4", 3 1/2", or 4 1/16" (70MM, 89MM, or 103MM). Can Be Used With 5736 Blank Cover As A Pull or Junction Box. Outside Diameter 6 3/8" (162MM).
Slang Terms

Suggest a New Term
Categories
Raceways, Strips, & Powerpoles - Metallic Raceway & Accessories Mark as Incorrect
Suggest a New Category
Classification
Steel Boxes & Covers
UNSPSC
39131709 - Electrical wire or cable raceway
UPC/GTIN
786776070453 / 00786776070453
Weight per unit
0.86 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$21.77 (Each)
Carton
$21.77 (Each)
Standard Packaging
$108.83 (Per 5)
Resources
Images
 
 
V5739A - Small Image
 
V5739A - Large Image
Other Links
 
 
V5739A - Other
 
V5739A - Other
Attachments
 
 
V5739A - Specification Sheet
Brochures
 
 
V5739A - Brochure
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Descriptions
extra long description
WM V5739A 5700 RND EXT OPEN BASE 6.
Product Type
5700 RND Ext Open Base 6.38IN Dia I
Description
5700 RND EXT OPEN BASE 6.38" DIA I
Long Description
Mounts onto 3 1/4" or 4" (83mm or 102mm) conduit boxex, or other recessed outlets. Cover accepts devices with mounting screw centers of 2 3/4", 3 1/2", or 4 1/16" (70mm, 89mm, or 103mm). Can be used with 5736 Blank Cover as a pull or junction box. Outside diameter 6 3/8" (162mm).
Manufacturer Information
Brand
WIREMOLD
Manufacturers Part Number
V5739A
GTIN
00786776070453
UPC
786776070453
Taxonomies, Classifications, and Categories
Category Description
STEEL BOXES & COVERS
Packaging
Weight per each
0.86
Carton
1
Package
5
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat