V5744S - STL Deep Dev Box Ivory

Wiremold

  • $25.52 (Each)
  • $25.52 (Each)

  • $127.58 (Per 5)

  • $2,551.65 (Per 100)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
V5744S
Manufacturer
Wiremold
Manufacturer's Part Number
V5744S
Description
STL Deep Dev Box Ivory
Designed Especially For Use In The Installation Of Signal System and Alarm Wiring. Base Has 1/2" Trade Size Kos. Larger Gang Boxes Available By Special Order. Single-Gang: 4 5/8" L X 2 7/8" W (117MM X 73MM). Accepts Nema Single-Gang Standard Faceplates. Note: Certified to Canadian Safety Standards For Sale In Canada. When Ordering These Products, Change The "V" Color Prefix to "VC" or The "WH" Color Suffix to "WHC" to Denote The Canadian Versions. Ivory
Slang Terms

Suggest a New Term
Categories
Raceways, Strips, & Powerpoles - Metallic Raceway & Accessories Mark as Incorrect
Suggest a New Category
Classification
Steel Boxes & Covers
UNSPSC
39131709 - Electrical wire or cable raceway
UPC/GTIN
786776070484 / 00786776070484
Weight per unit
0.72 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$25.52 (Each)
Carton
$25.52 (Each)
Standard Packaging
$127.58 (Per 5)
Resources
Images
 
 
V5744S - Large Image
Other Links
 
 
V5744S - Other
 
V5744S - Other
Attachments
 
 
V5744S - Specification Sheet
Brochures
 
 
V5744S - Brochure
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Descriptions
Description
STL DEEP DEV BOX IVORY
Product Type
STL Deep Dev Box Ivory
extra long description
WM V5744S STL DEEP DEV BOX IVORY
Long Description
Designed especially for use in the installation of signal system and alarm wiring. Base has 1/2" trade size KOs. Larger gang boxes available by special order. Single-gang: 4 5/8" L x 2 7/8" W (117mm x 73mm). Accepts NEMA single-gang standard faceplates. NOTE: Certified to Canadian Safety Standards for sale in Canada. When ordering these products, change the "V" color prefix to "vc" or the "WH" color suffix to "WHC" to denote the Canadian versions. Ivory
Manufacturer Information
Manufacturers Part Number
V5744S
Brand
WIREMOLD
GTIN
00786776070484
UPC
786776070484
Taxonomies, Classifications, and Categories
Category Description
STEEL BOXES & COVERS
Packaging
Weight per each
0.72
Carton
1
Package
5
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat