V57473 - STL Shallow Dev Box 3G Ivory

Wiremold

  • $91.98 (Each)
  • $91.98 (Each)

  • $459.90 (Per 5)

Availability: Currently Out Of Stock

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
V57473
Manufacturer
Wiremold
Manufacturer's Part Number
V5747-3
Description
STL Shallow Dev Box 3G Ivory
For Standard Shallow Switches and Receptacles Including Single-Gang Combination Devices. Base Has Two 1/2" Trade Size Kos. Larger Gang Boxes Available By Special Order. Three-Gang: 4 5/8" L X 6 1/2" W (117MM X 165MM). Note: Certified to Canadian Safety Standards For Sale In Canada. When Ordering These Products, Change The "V" Color Prefix to "VC" or The "WH" Color Suffix to "WHC" to Denote The Canadian Versions.
Slang Terms

Suggest a New Term
Categories
Raceways, Strips, & Powerpoles - Metallic Raceway & Accessories Mark as Incorrect
Suggest a New Category
Classification
Panduit & Wiremold Metallic & Non-Metallic Raceways
UNSPSC
39131709 - Electrical wire or cable raceway
UPC/GTIN
786776070545 / 00786776070545
Weight per unit
0.9 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$91.98 (Each)
Standard Packaging
$459.90 (Per 5)
Resources
Images
 
 
V57473 - Small Image
 
V57473 - Large Image
Other Links
 
 
V57473 - Other
 
V57473 - Other
Brochures
 
 
V57473 - Brochure
Attachments
 
 
V57473 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Descriptions
Product Type
STL Shallow Dev Box 3G Ivory
extra long description
WM V5747-3 STL SHALLOW DEV BOX 3G I
Description
STL SHALLOW DEV BOX 3G IVORY
Long Description
For standard shallow switches and receptacles including single-gang combination devices. Base has two 1/2" trade size KOs. Larger gang boxes available by special order. Three-gang: 4 5/8" L x 6 1/2" W (117mm x 165mm). NOTE: Certified to Canadian Safety Standards for sale in Canada. When ordering these products, change the "V" color prefix to "vc" or the "WH" color suffix to "WHC" to denote the Canadian versions.
Manufacturer Information
Brand
WIREMOLD
Manufacturers Part Number
V5747-3
GTIN
00786776070545
UPC
786776070545
Taxonomies, Classifications, and Categories
Category Description
Panduit & Wiremold Metallic & Non-Metallic Raceways
Packaging
Weight per each
0.9
Carton
1
Package
5
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat