Add More Items
View All Quick Selects
Below you can add an image for 'D2PR4' that will appear in the Manufacture search results on our website. Choose to either upload the image file directly, or copy and paste a link (URL) that points directly to the image. Only images that are under 1MB and 75x75 pixels in size will be accepted.
Make sure the file type is an image. Files that end with .jpg, .jpeg, .png, .gif, and .bmp are common examples of image files.
Image Preview
Your Custom Part Number *Required
Your Custom Description *Required * Max 30 Characters
General Purpose Plug-In Relay, D2PR, Standard Relay, 240 Vac, 4PDT
Total Availability: In Stock
Check local availability
Book Price
$18.41
Each
General Purpose Plug-In Relay, D2PR, Standard Relay, Test Button, 12 VDC, 4PDT, Indicating Light
$25.77
This item is no longer available. Click to view alternate items.
General Purpose Plug-In Relay, D2PR, Standard Relay, 24 Vac, DPDT Latching, 180 Ohms
Total Availability: Available from manufacturer.
Total Availability: Out of Stock
$88.85
D2 Series General Purpose Plug-In Relay, Plain Cover, 120V Coil, 11, 000 Ohms Resistance, Plug-In Terminal, DPDT Latching Contact Configuration, 5A Contact Rating, 250 Vac/125 VDC Max. Switching Voltage
General Purpose Plug-In Relay, D7PR, Standard Relay, Test Button, 120 Vac, 4PDT, 2, 220 Ohms, Led Indicating Light, Flag Indicator, Lock-Down Door, Finger-Grip Cover, I.D. Tag
$35.46
General Purpose Plug-In Relay, D7PR, Standard Relay, 24 Vac, DPDT, 180 Ohms
$42.88
Eaton D5PR2R1A2|Finder 55.32.9.012.0040|Finder 553290120040|Idec RM2SUDC12V|Omron MY248VDCS|Omron MY2DC12|Schneider RXL2A12B1JD|Schneider RXM2AB1JD|Schrack PT270048
$36.48
DPDT Relay 120VAC Coil
Total Availability:
$14.10
General Purpose Plug-In Relay, D7PR, Standard Relay, 24 VDC, 4PDT, 388 Ohms
$44.81
D2 Series General Purpose Plug-In Relay, Plain Cover, 24 VDC Coil, 650 Ohms Resistance, Plug-In Terminal, DPDT Latching Contact Configuration, 5A Contact Rating, Silver (Gold Flashed) Contacts, 250 Vac/125 VDC Max. Switching Voltage
$86.68
Eaton, Panelboard Connector Kit, Hardware and Instructions, Copper Connectors, Mounting Brackets, Covers
$1,492.92
D2 Series Socket, Used With D2PR2, D2PF2, D2PR4, D2PF4 Relays, 300V Nominal Voltage, 10A Nominal Current, Din Rail/Panel Mount, Screw Clamping Wire Connection, Qty: 10, Four-Pole
$29.91
Eaton General-Purpose Relay, D4 Series, DPDT Contact Configuration, Qty: 1, 120 V Coil, 5 A, 240 Vac/30 VDC Resistive Load, 2 A, 250 Vac/3 A, 30 VDC Inductive Full Load, 380 Vac/125 VDC Max. Operating Voltage
$19.33
D2 Series Socket, Used With D2PR2, D2PF2 Relays, Module Size B, 300V Nominal Voltage, 12A Nominal Current, Din Rail/Panel Mount, Elevator Wire Connection, Qty: 1, IP20 Enclosure, Eight-Pole
$23.98
Eaton, Panelboard Connector Kit, Copper Connectors, Hardware and Instructions Mounting Brackets, Covers
$785.95
D7 Series General Purpose Plug-In Relay, Plain Cover, 120V Coil, 4430 Ohms Resistance, Plug-In Terminal, DPDT Contact Configuration, 15A Contact Rating, Silver Alloy Contacts, IP40 Enclosure
$34.27
Relay, DPDT Contact Configuration, 120 V, 15 A, Plug-In Terminal, 120 V Ac, 1.54 In Overall Length, 1.1 In Overall Width, 0.83 In Overall Height, 0.05 LB
D3 Series Socket, Used With D3PR2 and D3PF2 Relays, TRNP Timing Relays, TMR5 and TRM6 Time Delay Relays, Din Rail/Panel Mount, Screw Clamping Wire Connection, Qty: 10, 8 Pins
Available now at Nacogdoches: In Stock
Nacogdoches Availability: In Stock
$12.24
DPDT Relay 24VDC Coil
$19.25
Eaton General-Purpose Relay, D4 Series, Socket, 5 Pin, With Hold Down Clip
$22.16
20
Popularity
Default