Add More Items
View All Quick Selects
Below you can add an image for 'D7PR2' that will appear in the Manufacture search results on our website. Choose to either upload the image file directly, or copy and paste a link (URL) that points directly to the image. Only images that are under 1MB and 75x75 pixels in size will be accepted.
Make sure the file type is an image. Files that end with .jpg, .jpeg, .png, .gif, and .bmp are common examples of image files.
Image Preview
Your Custom Part Number *Required
Your Custom Description *Required * Max 30 Characters
General Purpose Plug-In Relay, D7PR, Standard Relay, 24 Vac, DPDT, 180 Ohms
Total Availability: In Stock
Check local availability
Book Price
$42.88
Each
D7 Series General Purpose Plug-In Relay, Plain Cover, 120V Coil, 4430 Ohms Resistance, Plug-In Terminal, DPDT Contact Configuration, 15A Contact Rating, Silver Alloy Contacts, IP40 Enclosure
$34.27
Relay, DPDT Contact Configuration, 120 V, 15 A, Plug-In Terminal, 120 V Ac, 1.54 In Overall Length, 1.1 In Overall Width, 0.83 In Overall Height, 0.05 LB
D7 Series Socket, Used With D7PR1, D7PR2, D7PF1, and D7PF2 Relays, Module Size B, 300V Nominal Voltage, 16A Nominal Current, Din Rail/Panel Mount, Screw Clamping Wire Connection, IP20 Enclosure
$23.13
General Purpose Plug-In Relay, D7PR, Standard Relay, Test Button, 120 Vac, 4PDT, 2, 220 Ohms, Led Indicating Light, Flag Indicator, Lock-Down Door, Finger-Grip Cover, I.D. Tag
$35.46
General Purpose Plug-In Relay, D7PR, Standard Relay, 24 VDC, 4PDT, 388 Ohms
$44.81
Eaton D7 Series Socket, Used With D7PR4 and D7PF4 Relays, Module Size A, 300V Nominal Voltage, 16A Nominal Current, Din Rail/Panel Mount, Screw Clamping Wire Connection, IP20 Enclosure
$32.73
Eaton D5PR2R1A2|Finder 55.32.9.012.0040|Finder 553290120040|Idec RM2SUDC12V|Omron MY248VDCS|Omron MY2DC12|Schneider RXL2A12B1JD|Schneider RXM2AB1JD|Schrack PT270048
$36.48
DPDT Relay 24VDC Coil
$19.25
General Purpose Plug-In Relay, D2PR, Standard Relay, 24 Vac, DPDT Latching, 180 Ohms
Total Availability: Available from manufacturer.
Total Availability: Out of Stock
$88.85
General Purpose Plug-In Relay, D2PR, Standard Relay, 240 Vac, 4PDT
$18.41
General Purpose Plug-In Relay, D2PR, Standard Relay, Test Button, 12 VDC, 4PDT, Indicating Light
$25.77
This item is no longer available. Click to view alternate items.
D2 Series General Purpose Plug-In Relay, Plain Cover, 120V Coil, 11, 000 Ohms Resistance, Plug-In Terminal, DPDT Latching Contact Configuration, 5A Contact Rating, 250 Vac/125 VDC Max. Switching Voltage
D7 Series General Purpose Plug-In Relay, Full Featured Cover, 120V Coil, 4430 Ohms Resistance, Plug-In Terminal, DPDT Contact Configuration, 15A Contact Rating, Silver Alloy Contacts, IP40 Enclosure
$34.28
DPDT Relay 120VAC Coil
Total Availability:
$14.10
Eaton General-Purpose Relay, D7 Series Socket, Four-Pole
$28.26
D7 Series General Purpose Plug-In Relay, Full Featured Cover, 24 VDC Coil, 650 Ohms Resistance, Plug-In Terminal, DPDT Contact Configuration, 15A Contact Rating, Silver Alloy Contacts, IP40 Enclosure
D2 Series General Purpose Plug-In Relay, Plain Cover, 24 VDC Coil, 650 Ohms Resistance, Plug-In Terminal, DPDT Latching Contact Configuration, 5A Contact Rating, Silver (Gold Flashed) Contacts, 250 Vac/125 VDC Max. Switching Voltage
$86.68
D7 Series General Purpose Plug-In Relay, Full Featured Cover, 24V Coil, 180 Ohms Resistance, Plug-In Terminal, DPDT Contact Configuration, 15A Contact Rating, Silver Alloy Contacts, IP40 Enclosure
$27.21
20
Popularity
Default