Add More Items
View All Quick Selects
Below you can add an image for 'LED security light' that will appear in the Manufacture search results on our website. Choose to either upload the image file directly, or copy and paste a link (URL) that points directly to the image. Only images that are under 1MB and 75x75 pixels in size will be accepted.
Make sure the file type is an image. Files that end with .jpg, .jpeg, .png, .gif, and .bmp are common examples of image files.
Image Preview
Your Custom Part Number *Required
Your Custom Description *Required * Max 30 Characters
Led Compact Folding Camo Worklight
Total Availability:
Check local availability
Total Availability: Out of Stock
Book Price
$42.50
Each
This item is no longer available. Click to view alternate items.
Compact Folding Led Camo Worklight
$74.90
Check out our new Lighting Showroom!
The 32 In. Bronze Led Undercabinet Light Is An Economical and Energy-Efficient Choice For Kitchen and Task Lighting. These Fixtures Are Lightweight and Easy to Install. They Have A High Cri to Ensure Color Accuracy.
Total Availability: In Stock
$118.00
Speciality Led Lamp, 80, 5000 K, 760 LM Brightness (Lumens), 9 W, 120 V, 15000 H Average Life, Medium Screw-In Base, Non Dimmable, 4.45 In Length, 60 W, 3 Yr Warranty
$4.21
Speciality Led Lamp, 80, 2700 K, 760 LM Brightness (Lumens), 9 W, 120 V, 15000 H Average Life, Medium Screw-In Base, Non Dimmable, 4.45 In Length, 60 W, 3 Yr Warranty
Available now at Nacogdoches: In Stock
Nacogdoches Availability: In Stock
15W 6" Led Disk Light 27K/3K/35K/4K/5K 1000LM
$14.27
Led PAR38 Lamp, 25 ° Beam Angle, 81, 3000 K, 1550 LM Brightness (Lumens), 18 W, 120 V, White, 25000 H Average Life, E26 Medium Screw-In Base, Dimmable, 5.12 In Length, 120 W
$27.02
A19 Led Lamp, 120 ° Beam Angle, 80, 5000 K, 800 LM Brightness (Lumens), 10 W, 120 V, White, Glass Material, 15000 H Average Life, E26 Medium Screw Base, Dimmable, 4.4 In Length
$8.74
The 22 In. Bronze Led Undercabinet Light Is An Economical and Energy-Efficient Choice For Kitchen and Task Lighting. These Fixtures Are Lightweight and Easy to Install. They Have A High Cri to Ensure Color Accuracy.
$98.00
Integrating High Performance and Innovative Technology In A Professional Grade Low Profile Lighting Solution, Invisiled Pro Offers Dimmable, Energy-Efficient Led Tape That Installs Easily to Illuminate Fine Wood Cabinets, Granite Countertops and Crown Moldings In Luxury Residential and Commercial Spaces.
$12.00
A19 Led Lamp, 120 ° Beam Angle, 80, 2700 K, 800 LM Brightness (Lumens), 10 W, 120 V, White, Glass Material, 15000 H Average Life, E26 Medium Screw Base, Dimmable, 4.4 In Length
$1,205.94
Led PAR38 Lamp, 40 ° Beam Angle, 81, 3000 K, 1550 LM Brightness (Lumens), 18 W, 120 V, White, 25000 H Average Life, E26 Medium Screw-In Base, Dimmable, 5.12 In Length, 150 W
Led PAR38 Lamp, 40 ° Beam Angle, 81, 5000 K, 1700 LM Brightness (Lumens), 18 W, 120 V, White, 25000 H Average Life, E26 Medium Screw-In Base, Dimmable, 5.31 In Length, 150 W
$29.83
Led Hid Lamp, 5000 K, 12000 LM Brightness (Lumens), 80 W, 120 to 277 V, Clear, 50000 H Average Life, EX39 Mogul Base, Non Dimmable, 7.7 In Height
$164.64
Ge Lighting, Led, 21 WTT, 120 to 277 V, Initial:3000 LM, ED17, 50000 HR Average Life, 5000 K
$52.07
Led Lamp, A-Line Type; 4.45 Inch; Ul Approval; Indoor Application; Led Lamp; E26 Medium Base Type; 15000 Life In Hour; A21 Shape Designation; 760 Lumen Intensity; 2850; 80 Color Rendering Index; Arbitrary Shape Description; Voltage Rating (V) 10
$16.79
Led Hid Lamp, 5000 K, 22000 LM Brightness (Lumens), 150 W, 120 to 277 V, Clear, 50000 H Average Life, EX39 Mogul Base, Non Dimmable, 8.3 In Height
$246.18
A19 Led Lamp, 120 ° Beam Angle, 80, 2700 K, 480 LM Brightness (Lumens), 6 W, 120 V, White, Glass Material, 15000 H Average Life, E26 Medium Screw Base, Dimmable, 4.4 In Length
$7.42
Ge Lighting, Led Bright Stik, 15 WTT, 120 V, Initial:1600 LM, Led, Cylindrical, 15000 HR Average Life, 2700 K
$9.47
20
Popularity
Default