Add More Items
View All Quick Selects
Below you can add an image for 'PIR Sensor' that will appear in the Manufacture search results on our website. Choose to either upload the image file directly, or copy and paste a link (URL) that points directly to the image. Only images that are under 1MB and 75x75 pixels in size will be accepted.
Make sure the file type is an image. Files that end with .jpg, .jpeg, .png, .gif, and .bmp are common examples of image files.
Image Preview
Your Custom Part Number *Required
Your Custom Description *Required * Max 30 Characters
Occupancy Sensor, 120/277 V Ac, 800 W (120 V Ac);1200 W (277 V Ac);1500 W (347 V Ac), 360 ° Coverage, Relay Switch, 4.55 In (Dia.) Width, 1.55 In Height, White, 5 Yr Warranty, 6 Oz
Total Availability: In Stock
Check local availability
Book Price
$158.40
Each
The Sensor Switch CMR 10 Is A Unique Line Voltage Sensor That Easily Mounts Directly to A Ceiling and Offers A Multitude Of Configurations to Address Many Applications. With A Variety Of Lens Options, CMR Sensors Utilize 100% Passive Infrared Detection and Is Powered Directly From Line Voltage Without The Need Of A Power Pack. Programming CMR Sensor Setting Can Easily Be Achieved Via Push Button or Optional Flash Programming Via The Sensorswitch VLP Mobile App. With Either Programing Method, The User Can C
The NCM PDT10 RJB Nlight Ceiling/Surface Mount Occupancy Sensors Provide A Range Of Networked Sensor Solutions For Applications With Finished Ceilings (E.G. Ceiling Tiles, Sheetrock, Plaster) Featuring Large Motion 360-Degree Coverage and 100% Digital Passive Infrared (Pir) Detection Combined With Microphonics to Detect Sound For Applications Where Occupants Are Stationary For Long Periods Of Time
$310.58
Occupancy Sensor, 11 Ma, 24 V DC, 1200 SQ.FT A;111.5 M^2 Coverage, 15 Sec to 30 Min Time Delay, 3.3 In (Dia.) Width, 2.2 In Height, White, 5 Yr Warranty, 0.1 LB/Ea
$107.61
Occupancy Sensor, Sensor With Relay Type; 4.5 Inch Dia X 1.45 Inch D Size; White Finish; Cul Approval; Classroom, Computer Room, Conference Room, Open Office, Storage Room Application; 120/230/277/347 Vac At 50/60 HZ Voltage Rating; Ceiling Mounting
$131.99
Pir Ceiling Oc Sensor 1000W 120/277V
$331.37
Occupancy Sensor, 33 Ma, 24 V DC, 2000 SQ.FT (8 to 12 FT Mounting Height) Coverage, 8 to 40 Min Time Delay, 4.5 In (Dia.) Width, 1.5 In Height, Office White, +32 °F Operating Temperature, +104 °F Operating Temperature, 0.65 LB/Ea
$556.87
The Sensor Switch CMR PDT 10 Large Motion, Line Powered Ceiling Mount Sensor Provides Maximum Viewing From The Ceiling. Its Circular Coverage Pattern Is Designed For Walking Motions, Making It Ideal For T-Shaped Intersections In Corridors.
$182.70
The CMR Is A Line Voltage Sensor That Easily Mounts Directly to A Ceiling. Ceiling Mount Sensors Are Offered In A Multitude Of Configurations Which Address Many Applications. Lens Options Include Large Motion Extended Range, Small Motion Standard Range and Bi-Directional For Hallways. These Sensors Are Capable Of Covering An Entire Private Office or Small Room By Themselves.
$182.60
Radio Powr Savr Wireless Occupancy/Vacancy Sensor, Ceiling-Mount, 434 MHZ, White Finish, Baa
Available now at Nacogdoches: In Stock
Nacogdoches Availability: In Stock
$118.65
Occupancy Sensor, 24 V DC, +32 °F Operating Temperature, +131 °F Operating Temperature, 0.41 LB/Ea
$97.10
The Juno® Slimbasics™ 6IN JSBT Slim Tapered Switchable White Led Disk Light Is Designed to Be The Lowest Total Installed Cost Solution For Residential Spaces. The Matte White Aluminum Housing Is Aesthetically Pleasing Bringing A Design Element That Blends With Any Décor. The JSBT Features A Switchable White Color Temperature Switch On The Back Of The Product Allowing You to Choose Between Three (3) Easy Color Temperature Adjustments (3000K Warm White, 4000K Cool White, or 5000K Daylight), Plus It Includes
$30.67
Outdoor Sensors Mini 180 Sensor 500W 120V Bronze
$96.64
Stealth 110 Sensor, Bronze, 110 ° Coverage, Wall Mount, 120 V, 8 A, Motion Sensor, Adjustment, 5 Sec to 12 Min Time Delay, 1.10 LB
$124.46
Luminator 110 Sensor, Bronze, 110 ° Coverage, 120 V, 2.5 A, Motion Sensor, Adjustment, 8 Sec to 10 Min Time Delay, Wall Mount, 0.6 LB/Ea
$46.10
Luminator 110 Sensor, White, 110 ° Coverage, 120 V, 2.5 A, Motion Sensor, Adjustment, 8 Sec to 10 Min Time Delay, Wall Mount, 0.6 LB/Ea
Ceiling Occupancy Sensor, 16 A, 120 V, 2000 W, 2152 SQ.FT A;360 ° Coverage, Manual Switch, 10 Sec to 15 Min Time Delay, 4-5/8 In (Dia.) Width, 2-1/4 In Height, White, Limited Warranty, 0.65 LB/Ea
$96.88
Luminator Sensor, Par-38 Lamp, 2 Lamps, 110 ° Viewing Angle, 15-1/2 In Length, Non Dimmable, 120 V Ac, 2.5 A, 1 W, 150 W (Par-38 Lamp), Polycarbonate Material, White, Main Power Source, 1.4 LB
$51.53
Outdoor Sensors Stealth 360 Sensor 1000W 120V Bronze
$145.32
20
Popularity
Default