Add More Items
View All Quick Selects
Below you can add an image for 'bath fixture' that will appear in the Manufacture search results on our website. Choose to either upload the image file directly, or copy and paste a link (URL) that points directly to the image. Only images that are under 1MB and 75x75 pixels in size will be accepted.
Make sure the file type is an image. Files that end with .jpg, .jpeg, .png, .gif, and .bmp are common examples of image files.
Image Preview
Your Custom Part Number *Required
Your Custom Description *Required * Max 30 Characters
Four-Light Bath & Vanity From The Replay Collection, Smooth Forms, Linear Details and A Pleasingly Elegant Frame Enhance A Simplified Modern Look. Fixture Can Be Mounted Up or Down. Polished Nickel Finish.
Total Availability: In Stock
Check local availability
Book Price
$151.67
Each
The Sea Gull Collection Sagemore Three Light Vanity Fixture In Chrome Offers Shadow-Free Lighting In Your Powder Room, Spa, or Master Bath Room. The Sagemore Bath Light Collection By Sea Gull Collection Is Stylish, Slender and Sophisticated In A Chrome Finish With Satin Etched Glass. The Feminine Silhouette Offers A Bit More Visual Interest. The Assortment Includes Two-Light, Three-Light and Four-Light Vanity Fixtures, All Of Which Can Be Mounted As Up- or Down-Lights. Damp Rated. Most Of These Fixtures Ea
$134.98
Three-Light Bath & Vanity From The Replay Collection, Smooth Forms, Linear Details and A Pleasingly Elegant Frame Enhance A Simplified Modern Look. Fixture Can Be Mounted Up or Down. Polished Nickel Finish.
$126.00
Bath Vanity Light Fixture, Metal Body, Frosted Glass Material; Satin Nickel Finish; 13.25 Inch; 8 Inch; 2 Lamp(S); 60 Watt Wattage; No Lamp Included; Incandescent Lamp Type; Medium Lamp Base Type; 8 Inch Extension; Stefan Brand; Voltage Rating 120 Volt
Available now at Nacogdoches: In Stock
Nacogdoches Availability: In Stock
$34.49
Bath Lighting Fixture, 100 W, 120 V, Brushed Nickel, Steel, Medium Base, Non Dimmable, 7-1/4 In Diameter, 8-3/4 In Height, 1 Yr Warranty, 4 LB
$138.00
Bath Lighting Fixture, 100 W, 120 V, Brushed Nickel, Steel, Medium Base, Non Dimmable, 4-9/16 In Height, 1 Yr Warranty, 8 LB
$103.76
Bath Lighting Fixture, 100 W, 120 V, Brushed Nickel, Steel, Medium Base, Non Dimmable, 8-1/2 In Height, 1 Yr Warranty, 7 LB
$134.54
One-Light Bath Fixture Featuring Soft Angles, Curving Lines and Etched Glass Shades That Mount Up or Down. Gracefully Exotic, The Trinity Collection Offers Classic Sophistication For Transitional Interiors. Sculptural Forms Of Metal and Glass Are Enhanced By A Classic Finish. This Transitional Style Can Transform A Room or Your Whole Home With Its Charming Versatility. Antique Bronze Finish.
$58.18
Fixture Part
$0.02
Two-Light Bath Finished In Brushed Nickel With Etched Glass Shades Scaled Across A Slightly Arching, Pointed Arm. Generously Balanced Glass Shades Add Distinction and Provide Pleasing Illumination to Your Room. Coordinating Fixtures From This Collection Let You Decorate An Entire Home With Confidence and Style.
$106.00
A Modern Close to Ceiling Fixture With A Square White Glass Shade In A White Finish. The Fixture Is Ideal In Either A Bathroom or Bedroom Setting.
$28.00
Bath Lighting Fixture, 100 W, 120 V, Brushed Nickel, Steel, Medium Base, Non Dimmable, 4-9/16 In Height, 1 Yr Warranty, 10 LB
$136.80
Fixture Hook 2-1/2"
$18.24
Fixture Loop, Loop; Male Hub; Length 2-1/2 Inch; Application Industrial
Total Availability:
Total Availability: Out of Stock
$22.59
This item is no longer available. Click to view alternate items.
Nook Fixture
$27.88
Undercabinet Fixture, Lamp Length 48 Inch; 1 Lamp(S); Acrylic Lens; Length 5 Inch; Width 1 1/16 Inch; Metalux[R] Brand
$41.54
Undercabinet Lighting Fixture, F8T5/F13T5 Lamp; 33 Inch Nominal Length; Lamp Length 33 Inch; 2 Lamp(S); Lamp/Ballast Voltage 120 V; Electronic, Instant Start Ballast; Milk White Acrylic Lens; Gloss White Enamel; Length 33 1/2 Inch; Width 5 Inch
$77.51
2X2 3LAMP Fixture
$193.40
20
Popularity
Default