Add More Items
View All Quick Selects
Below you can add an image for 'combination plate' that will appear in the Manufacture search results on our website. Choose to either upload the image file directly, or copy and paste a link (URL) that points directly to the image. Only images that are under 1MB and 75x75 pixels in size will be accepted.
Make sure the file type is an image. Files that end with .jpg, .jpeg, .png, .gif, and .bmp are common examples of image files.
Image Preview
Your Custom Part Number *Required
Your Custom Description *Required * Max 30 Characters
Combination Wall Plate, 2 Gang, 4.94 (W) X 4.87 (H) In, 0.080 In Thickness, Screw Mount, Polycarbonate Material, White, Gloss, 0.1000 LB
Nacogdoches Availability: In Stock
Total Availability: In Stock
Book Price
$108.00
Per 100
Combination Wall Plate, 3 Gang, 6.75 (W) X 4.87 (H) In, 0.080 In Thickness, Screw Mount, Polycarbonate Material, White, Gloss, 0.1300 LB
$1.86
Each
Combination Wall Plate, 2 Gang, 4.94 (W) X 4.87 (H) In, 0.080 In Thickness, Screw Mount, Polycarbonate Material, White, Gloss, 0.0900 LB
$135.00
Combination Wall Plate, 2 Gang, 4.94 (W) X 4.87 (H) In, 0.080 In Thickness, Screw Mount, Polycarbonate Material, Ivory, Gloss, 0.1000 LB
$127.55
Combination Wall Plate, 3 Gang, 6.75 (W) X 4.87 (H) In, 0.080 In Thickness, Screw Mount, Polycarbonate Material, White, Gloss, 0.1400 LB
$157.76
Combination Wall Plate, 2 Gang, 4.94 (W) X 4.87 (H) In, 0.080 In Thickness, Wall Mount, Polycarbonate Material, White, Gloss, 0.1200 LB
$119.74
Combination Wall Plate, 2 Gang, 4.94 (W) X 4.87 (H) In, 0.080 In Thickness, Screw Mount, Polycarbonate Material, Ivory, Gloss, 0.0900 LB
Eaton Combination Wallplate, Ivory, Toggle, Toggle, Duplex Receptacle Cutout, Polycarbonate, Three- Gang, Mid-Size
Combination Switch, 15 A, 120/277 V Ac, White, Steel (Mounting Strap) Material, Zinc Plated, 1 LB
$18.91
Eaton Combination Wallplate, White, Duplex Receptacle, Blank Cutout, Polycarbonate, Two- Gang, Mid-Size
Nacogdoches Availability: Out Of Stock
$152.10
Designed to Complement Any Space, The Radiant® Collection Features Sleek, Screwless Wall Plates For Cleaner Lines and A Sophisticated Touch. Pair This Three-Gang Option With A Combination Of Radiant® Switches, Dimmers, and/or Outlets For A Completed Look That'S A Step Above Ordinary.
$11.65
Toggle Combination Switch, 1 Pole, 15 A, 120/277 V Ac, Clamp Terminal, White, Thermoplastic, Zinc Plated, Toggle Actuator
$17.19
Combination Wall Plate, 3 Toggle Switch and 1 Decorator, 4-Gang
$1,810.08
Combination Wall Plate, 2 Gang, 4.94 (W) X 4.87 (H) In, 0.080 In Thickness, Screw Mount, Polycarbonate Material, Ivory, Gloss, 0.0800 LB
Combination Wall Plate, 1 Toggle Switch and 2 Decorator, 3-Gang
$2,076.00
Combination Wall Plate, 2 Toggle Switch and 1 Decorator, 3-Gang
$402.38
Combination Wall Plate, 1 Toggle Switch and 1 Duplex Receptacle, 2-Gang
$141.44
Combination Wall Plate, 2-Gang, 1-Duplex Receptacle and 1-Decorator
$462.06
20
Popularity
Default