Add More Items
View All Quick Selects
Below you can add an image for 'coupling' that will appear in the Manufacture search results on our website. Choose to either upload the image file directly, or copy and paste a link (URL) that points directly to the image. Only images that are under 1MB and 75x75 pixels in size will be accepted.
Make sure the file type is an image. Files that end with .jpg, .jpeg, .png, .gif, and .bmp are common examples of image files.
Image Preview
Your Custom Part Number *Required
Your Custom Description *Required * Max 30 Characters
Rigid Conduit Coupling, Steel Material; Galvanized Finish; 3.5 Inch; Ul Approval; Ansi C80.1 Applicable Standard; 4 Per Case Standard Package; 4 Inch Trade Size; Threaded End Type; Rohs Compliant; Thread Per Inch 8
Total Availability: In Stock
Check local availability
Book Price
$4,742.64
Per 100
Coupling
Total Availability: Available from manufacturer.
Total Availability: Out of Stock
$7.80
Each
Mighty-Move® Expansion Coupling 1" Steel Expansion Coupling For Emt
$9,949.98
Coupling, 4 In Trade Size, Galvanized, Threaded Connection, 1.3 In Length, 313 LB/100
$5,446.95
Mighty-Move Expansion Coupling 3-1/2" Steel Expansion Coupling For Emt & Rigid Conduit
$100,870.00
1" Rigid Compression Couplings Steel Usa
$1,827.99
1 Coupling
$1,084.84
Conduit Coupling, Threaded Female Type; Galvanized Steel Material; Rigid Conduit Used On; Ul Approval; 12 Standard Package; 4 Inch Trade Size; Total Length Of Thread to Vanish Point 1.7337 Inch; Effective Length 1.3 Inch; Pitch Diameter 4.3344 Inch
Cantex 5144020 Is A 2-1/2 In. One Piece Expansion Coupling Designed to Compensate For Length Changes Due to Temperature Variations In Exposed Conduit Runs
$4,410.15
Mighty-Move® Expansion Coupling 2" Steel Expansion Coupling For Emt
$24,284.01
Mighty-Move Expansion Coupling 3" Steel Expansion Coupling For Emt & Rigid Conduit
$81,236.00
1-1/4" Rigid Compression Couplings Steel Usa
$3,005.99
2-1/2 Inch Coupling, Malleable Iron For Use With Threadless Rigid/Imc Conduit
$69,212.12
2" Aluminum Coupling
$813.68
1-1/2" Rigid Compression Couplings Steel Usa
$3,814.00
Coupling, 2 In Trade Size, Galvanized, Threaded Connection, 0.7565 In Length, 73 LB/100
Available now at Nacogdoches: In Stock
Nacogdoches Availability: In Stock
$1,045.27
1-1/2 Inch Coupling, Malleable Iron For Use With Threadless Rigid/Imc Conduit
$9,407.00
2" Rigid Compression Couplings Steel Usa
$8,218.00
1" Aluminum Coupling
$392.81
20
Popularity
Default