Add More Items
View All Quick Selects
Below you can add an image for 'downlight' that will appear in the Manufacture search results on our website. Choose to either upload the image file directly, or copy and paste a link (URL) that points directly to the image. Only images that are under 1MB and 75x75 pixels in size will be accepted.
Make sure the file type is an image. Files that end with .jpg, .jpeg, .png, .gif, and .bmp are common examples of image files.
Image Preview
Your Custom Part Number *Required
Your Custom Description *Required * Max 30 Characters
00080083826667|0080083|080083826667|08008382666|82666|BLD406930WH|BLD, 4 In, 600 LM, 90 Cri 3000K, WH|Cooper Lighting BLD406930WH|Cooperlighting BLD406930WH|Eaton / Cooper Lighting BLD406930WH|Eaton Cooper Lighting BLD406930WH|Eeton Cooper Lighting BLD406930WH|Halo - Cooper Lighting BLD406930WH|Halo BLD406930WH
Nacogdoches Availability: Out Of Stock
Total Availability: In Stock
Book Price
$30.28
Each
Led Dimmable Recessed RetroT, 120 V Ac, 14 W, 120 W (Incandescent), E26 Base, White, 3000 K, 82, 35000 H Average Life, DR56 Bulb Shape, Dimmable, 1300 LM Brightness (Lumens), 3 In Height, 7.5 In Diameter, 1.1 LB
$13.78
Led Dimmable Recessed RetroT, 120 V Ac, 10 W, 75 W (Incandescent), E26 Base, White, 3000 K, 82, 35000 H Average Life, DR4 Bulb Shape, Dimmable, 750 LM Brightness (Lumens), 3 In Height, 5 In Diameter, 0.85 LB
$11.65
Led Dimmable Recessed RetroT, 120 V Ac, 14 W, 120 W (Incandescent), E26 Base, White, 5000 K, 82, 35000 H Average Life, DR56 Bulb Shape, Dimmable, 1350 LM Brightness (Lumens), 3 In Height, 7.5 In Diameter, 1.1 LB
$18.75
6" Specular Clear Straight-Side Reflector, White Self-Flange Ring
$16.95
3" Led Downlight, 500 Lumens, Field Selectable CCT, 120V
$33.06
The Lithonia Lighting Wafer New Construction Pan Is Suitable For Installing The 3 Inch, 4 Inch, 6 Inch and 8 Inch Wafer Led Downlight.
$10.08
6" Frost Dome Glass Lens, White Plastic Self-Flange Ring, Showerlight
$18.45
Open Trim, White, Recessed Mount, 7.5 In Length, 0.5 In Width, 7.75 In Height, 0.375 LB
$7.75
Metal Tapered Baffle With Ring, Black, Recessed Mount, 17.7 In Length, 8.7 In Width, 9.1 In Height, 0.37 LB
$7.51
Metal Tapered Baffle With Ring, Black, Recessed Mount, 16.1 In Length, 8.7 In Width, 9.1 In Height, 0.36 LB
$7.97
Frost Dome Glass Lens, Recessed Mount, 8.375 In Length, 8.0 In Width, 4.375 In Height, 0.87 LB
4"Led Downlight CCT Selectable
$11.00
4" 12W Led Thin Downlight 27K/3K/35K/4K/5K
$11.98
5/6IN Rec Led Downlight
$27.21
Downlight, White Trim, 0.67 LB
$10.36
Surface Mount Downlight, 120 V, 80 Ma, 9.6 W, Stainless Steel, White, 3000 K, 90, 50000 H Average Life, Screw Base, Dimmable, 50 HZ;60 HZ, Matte White, 758 LM Brightness (Lumens), 8.813 In Height, 7-5/8 In Diameter, 1.799 LB
$30.58
Downlight, 120 V, 0.0811 A, 9.7 W, Aluminum (Housing);Polystyrene (Lens);Polycarbonate (Frame) Material, Mate White, White, 3000 K, 93, 50000 H Average Life, Dimmable, 700 LM Brightness (Lumens), 6-5/32 In Diameter, 1.1 LB
*Discontinued* 7.9W 4" Led Rtro TRM 27K
$9.99
*Delisted* 6" 10W Led Round Surface Mount 3000K
20
Popularity
Default