Add More Items
View All Quick Selects
Below you can add an image for 'dual filter plenum' that will appear in the Manufacture search results on our website. Choose to either upload the image file directly, or copy and paste a link (URL) that points directly to the image. Only images that are under 1MB and 75x75 pixels in size will be accepted.
Make sure the file type is an image. Files that end with .jpg, .jpeg, .png, .gif, and .bmp are common examples of image files.
Image Preview
Your Custom Part Number *Required
Your Custom Description *Required * Max 30 Characters
Dual Filter Plenum R6 16"X25" 1" & 4" FLTR
Nacogdoches Availability: Out Of Stock
Total Availability: In Stock
Book Price
$114.88
Each
Dual Filter Plenum 16" X 20" 1" & 4" Filter
$144.46
Dual Filter Plenum 16" X 25" 1" & 4" Filter
$130.21
Dual Filter Plenum R6 16"X20" 1" & 4" FLTR
$96.63
Dual Filter Plenum R6 20"X20" 1" & 4" FLTR
$114.50
Dual Filter Plenum 25" X 20" 1" & 4" Door 25" Side
$137.56
Dual Filter Plenum 20" X 25" 1" & 4" Filter
Total Availability: Out of Stock
20
Popularity
Default