Add More Items
View All Quick Selects
Below you can add an image for 'eaton span smart panel' that will appear in the Manufacture search results on our website. Choose to either upload the image file directly, or copy and paste a link (URL) that points directly to the image. Only images that are under 1MB and 75x75 pixels in size will be accepted.
Make sure the file type is an image. Files that end with .jpg, .jpeg, .png, .gif, and .bmp are common examples of image files.
Image Preview
Your Custom Part Number *Required
Your Custom Description *Required * Max 30 Characters
Span Smart Panel 200A, 32 Circuit, Indoor & Outdoor Rated.
Total Availability: In Stock
Check local availability
Book Price
$3,576.92
Each
Span Smart Electrical Panel
Span Smart Panel, 200A Main Breaker, 225A Busbar, 48 Space, 96 Circuit, Indoor and Outdoor Rated
$4,269.23
Span Smart Panel, Main Lug, 225A Busbar, 48 Space, 96 Circuit, Indoor and Outdoor Rated
$4,038.46
Indoor Panel, Smart Panel
$7,750.00
Span Panel Mlo 24
$2,312.80
Span Panel Main 40 +Mid
Eaton House Panel, House Panel, 300 A, 44 In Overall Height, Surface Mount, 1 Phase, 29.75 In Overall Width, 6 In Overall Length, 16 Circuits, 120/240 V Ac, Aluminum Bus Material, Top/Bottom Feed, 160 LB
$1,980.56
Eaton PLT Wi-Fi Smart Duplex Receptacle, Residential, Weather Resistant, Tamper Resistant, Neutral Required, 120V, Split Control, Duplex, 15A, 1/2 HP, 120V, Back and Side Wire, Push Button, 60 HZ, White, 5-15R, Es, Wifi
$49.48
Eaton Smart Dimmer, Flush Mounting, 120V, Wire Leads, Maintained Closure, Almond, Ivory, White, 60 HZ, Dimmable Led/CFL, Incandescent, Halogen, Magnetic Low Voltage, Electronic Low Voltage, Single-Pole, Multi-Location, 300W 730801
$49.87
Eaton B-Line Series Panels and Panel Accessories, White Powder Coated, Stainless Steel, Fits Enclosures 12" X 10", Panels and Panel Accessories, Small Enclosure
$22.48
Eaton House Panel, 400A, Aluminum, Lever Bypass, Nema 3R, Overhead/Underground, 22 Kaic, Lug Landings For Compression, Lugs Not Included, CSR2200, Surface Mounting, C:16, S:1, SP:8, BW/BWH, Ring, Type BR Breakers, 120/240V, 4306
Total Availability: Available from manufacturer.
Total Availability: Out of Stock
$2,271.05
Eaton Smart Dimmer, Flush Mounting, 120V, Wire Leads, Maintained Closure, LT Almd, White, Ivory, 60 HZ, Dimmable Led/CFL, Halogen, Magnetic Low Voltage, Electronic Low Voltage, Single-Pole, Multi-Location, Polycarbonate, 300W 730818
Eaton House Panel, 400A, Aluminum, No Bypass, Nema 3R, Underground, 22 Kaic, Lug Landings For Compression, Lugs Not Included, CSR2200, Surface Mounting, C:40, S:1, SP:40, BRH/BWH, Ring, Type BR Breakers, 120/240V, 4306, Single-Phase
$2,561.39
Eaton PLT Wi-Fi Smart Duplex Receptacle, Residential, Tamper Resistant, Neutral Required, 120V, Split Control, Duplex, 15A, 1/2 HP, 120V, Back and Side Wire, Push Button, 60 HZ, White, 5-15R, Es, Wifi
$50.90
Eaton House Panel, 400A, Aluminum, No Bypass, Nema 3R, Underground, 22 Kaic, Lug Landings For Compression, Lugs Not Included, DK2400, Surface Mounting, C:42, S:1, SP:24, None, Ring, Type BR Breakers, 120/240V, 4306, Single-Phase
$10,777.66
Eaton CH Spa Panel, 50 Circuits, Single-Phase, Three-Wire, 50A, #14-1/10 Awg At Cu/Al At 60/75° Wire, Ground Fault Self-Test Feature
$518.03
Eaton Smart Dimmer, Light Almond, White, 60 HZ, Polycarbonate, Flush, Single-Pole, Single-Pole, Multi-Location, 120 Vac, 300W, Wire Leads
$62.51
Eaton CH Spa Panel, 2 Circuits, Single-Phase, Three-Wire, 60A, #14-1/10 Awg At Cu/Al At 60/75° Wire, Ground Fault Self-Test Feature
$302.92
Span Networking Kit For Use On Multi Panel Installs, 4 Panels Per Kit
$423.08
20
Popularity
Default