Add More Items
View All Quick Selects
Below you can add an image for 'offset coupling' that will appear in the Manufacture search results on our website. Choose to either upload the image file directly, or copy and paste a link (URL) that points directly to the image. Only images that are under 1MB and 75x75 pixels in size will be accepted.
Make sure the file type is an image. Files that end with .jpg, .jpeg, .png, .gif, and .bmp are common examples of image files.
Image Preview
Your Custom Part Number *Required
Your Custom Description *Required * Max 30 Characters
Rigid Conduit Coupling, Steel Material; Galvanized Finish; 3.5 Inch; Ul Approval; Ansi C80.1 Applicable Standard; 4 Per Case Standard Package; 4 Inch Trade Size; Threaded End Type; Rohs Compliant; Thread Per Inch 8
Total Availability: In Stock
Check local availability
Book Price
$4,742.64
Per 100
Coupling, 4 In Trade Size, Galvanized, Threaded Connection, 1.3 In Length, 313 LB/100
$5,446.95
Conduit Coupling, Threaded Female Type; Galvanized Steel Material; Rigid Conduit Used On; Ul Approval; 12 Standard Package; 4 Inch Trade Size; Total Length Of Thread to Vanish Point 1.7337 Inch; Effective Length 1.3 Inch; Pitch Diameter 4.3344 Inch
2" Aluminum Coupling
$813.68
1 Coupling
Total Availability: Available from manufacturer.
Total Availability: Out of Stock
$1,084.84
1" Aluminum Coupling
$392.81
Coupling, 2 In Trade Size, Galvanized, Threaded Connection, 0.7565 In Length, 73 LB/100
Available now at Nacogdoches: In Stock
Nacogdoches Availability: In Stock
$1,045.27
Coupling
$7.80
Each
Mighty-Move® Expansion Coupling 1" Steel Expansion Coupling For Emt
$9,949.98
1/2" Aluminum Coupling
$207.31
Mighty-Move® Expansion Coupling 2" Steel Expansion Coupling For Emt
$24,284.01
3/4" Aluminum Coupling
$295.03
Conduit Coupling, 3/4 In Trade Size, 0.7935 In Length, 0.01 LB/Ea
$679.94
3" Aluminum Coupling
$2,337.08
Coupling, 2-1/2 In Trade Size, Galvanized, Threaded Connection, 1.1375 In Length, 179 LB/100
$2,603.00
Mighty-Move Expansion Coupling 3" Steel Expansion Coupling For Emt & Rigid Conduit
$81,236.00
1 Inch Erickson Coupling, Malleable Iron With Steel and Malleable Iron Ring For Use With Rigid/Imc Conduit
$3,556.38
Cantex 5163382 Is A 1 In. Ez Flex Ent Coupling Used to Join Lengths Of Ex Flex Electrical Nonmetallic Tubing Together With Two Bell Ends
$571.99
1 Inch Two-Piece Electrical Nonmetallic Tubing (Ent) Coupling. Material - Polycarbonate
$679.06
20
Popularity
Default