Add More Items
View All Quick Selects
Below you can add an image for 'pigtail splice' that will appear in the Manufacture search results on our website. Choose to either upload the image file directly, or copy and paste a link (URL) that points directly to the image. Only images that are under 1MB and 75x75 pixels in size will be accepted.
Make sure the file type is an image. Files that end with .jpg, .jpeg, .png, .gif, and .bmp are common examples of image files.
Image Preview
Your Custom Part Number *Required
Your Custom Description *Required * Max 30 Characters
3M™ Motor Lead Pigtail Splicing Kits 5300 Series Are Designed For Splicing Motor Lead Cables to Incoming Feeder Cables, Including The Accommodation Of Pigtail (Stub) Connections At 1000 Volts and Less. The Splice’S Main Component, The Slip-On Lug Cover, Is Made From Epdm Rubber. Mastic Strips Are Used For The Moisture Seal.These Kits Are Designed to Be Used With Copper Compression, One-Hole Lugs. After Being Crimped Onto The Cables, The Lugs Are Bolted Together In A Pigtail Configuration, Then Insulated An
Nacogdoches Availability: Out Of Stock
Total Availability: In Stock
Book Price
$96.99
Each
Motor Lead Pigtail Splicing Kit, Epdm Rubber Insulation Material, Includes Pigtail Lug Covers, Locking Pins, Mastic Sealing Strips, Silicone Grease Lubricant, Instructions, 1 KV, 1.4 LB
$158.15
$79.30
$126.24
$50.44
3M™ 5300 Series Motor Lead Pigtail Splice Kit Contains 3 Each Of Pigtail Lug Covers, Cold Shrink Tubes, Silicone Grease Tubes, Solvent Cleaning Cloths, Splicing Tape 130C and More. This Shielded and Non Shielded Splice Kit Features A Slip On Splice Cover That Is Made Of A Durable Epdm Rubber While Mastic Strips Are Used For Moisture Seal Applications. It Includes High Dielectric Constant Stress Control For Reducing The Size and Electrical Stress. This Kit Is Perfect For Splicing Polyethylene/Cross Linked C
Total Availability: Out of Stock
$562.67
$712.55
$477.78
3M™ Motor Lead Inline Splicing Kits 5316-5319 Series Are Designed For Splicing Motor Lead Cables to Incoming Feeder Cables, Including The Accommodation Of Inline Connections At 1000 Volts and Less. The Splice’S Main Component, The Slip On Splice Cover, Is Made From Epdm Rubber. A Mastic Strip Is Used For The Moisture Seal.
$429.60
$187.55
$331.17
3M™ Motor Lead Pigtail Splicing Kits 5380 Series Are Designed For Splicing Motor Lead Cables to Incoming Feeder Cables. These Kits Are Removable and Reusable. These Kits Can Accommodate Pigtail (Stub) Connections, 5/8 KV Shielded and Non-Shielded Feeders. The Splice’S Main Component, The Slip-On Splice Cover, Is Made From Epdm Rubber. Mastic Is Used For The Moisture Seal On The Pigtail Kits. The Kits Utilize A High Dielectric Constant (K) Stress Control Termination For The Feeder Cable’S Electrical Stress
$1,016.62
Solid Pin Terminal For Copper and Aluminum Conductors 1/0 Awg All-Aluminum Pin Terminals Is Designed For Termination Of Both Aluminum and Copper Conductors. The Solid Pin Is Made Of Aluminum and Is Tin-Plated and Pre-Filled With Oxide Inhibitor. A Cover Is Provided For Quick Installation. Rated 600 Volts.
$2,041.06
Per 100
Kube Male (One Load) Copper Motor Pigtail Disconnect, Wire Size 6 Awg, Body Size 2, Die Color Code Blue
$4,538.18
20
Popularity
Default