Led Work Light, Commercial;Industrial;Residential Job Site Application, 50000 H Average Life, 360 ° Beam Angle, 13000 LM Brightness (Lumens), 5000 K Color Temperature, 15 A Current Rating, 400 W (Hid) Equivalent Wattage, Led Lamp Type, Replaces Hid, CFL and Incandescent Special Features, 100 W Total Wattage, 120 to 277 V Voltage Rating