Add More Items
View All Quick Selects
Below you can add an image for 'Hubbell--Raco' that will appear in the Manufacture search results on our website. Choose to either upload the image file directly, or copy and paste a link (URL) that points directly to the image. Only images that are under 1MB and 75x75 pixels in size will be accepted.
Make sure the file type is an image. Files that end with .jpg, .jpeg, .png, .gif, and .bmp are common examples of image files.
Image Preview
Your Custom Part Number *Required
Your Custom Description *Required * Max 30 Characters
Weatherproof In-Use Cover, 1 Gang, 4.18 In (L) X 2.75 In (W) X 5.9 In (H), Horizontal Mount/Vertical Mount, Polycarbonate Material, Clear, 0.47 LB
Nacogdoches Availability: Out Of Stock
Total Availability: In Stock
Book Price
$12.44
Each
1G Vertical/Horizontal WP Cover Blank - Gray
$141.18
Per 100
2 In. Deep With Lugs - Gray Three Threaded Outlets - 4-1/2 In. X2-3/4IN.
$519.43
Single Gang In Use Bubble Cover
$12.58
2G Weatherproof Cover Blank - Gray
$237.82
Flat Device Cover, Gray, Heavy Duty Die-Cast Metal Material, 1 Gang, 3.02 In Length, 1.04 In Width, 4-17/32 In Height, 0.288 LB
$600.73
Deep In-Use Cover, 1 Gang, 2 In (D), 1 LB
$1,072.08
1G Weatherproof Box (5) 1/2 In. Outlets - Gray
$657.02
1 Gang Horizontal Weatherproof Flip Cover Duplex - Gray
$551.33
1G Weatherproof Box (3) 3/4 In. Outlets - Gray
$524.44
1G Weatherproof Box (4) 1/2 In. Outlets - Gray
$640.83
1-1/2 In. Deep - Gray Five Threaded 1/2IN Outlets - 4 In. Round Splicebox
$633.28
1G Weatherproof Box (5) 3/4 In. Outlets - Gray
$859.81
Round WP Box (5) 1/2 In. Outlets - Bronze
$634.50
4 In. SQ. Boxes, 2-1/8 In. Deep - Welded With Conduit Ko'S, 600V, Raisedground
$4.18
Weatherproof While-In-Use Device Cover, Gray, Plastic, 1 Gang, 3.5 In Length, 3.37 In Width, 6.12 In Height
$14.23
2G Weatherproof Box (7) 3/4 In. Outlets - Gray
$1,425.96
Weatherproof Closure Plug, Gray, 4.25 LB/Ea
$60.23
2G Weatherproof Box (5) 3/4 In. Outlets - Gray
$1,879.38
Weatherproof While-In-Use Device Box Cover, 2.75 In Trade Size, Clear, Polycarbonate Material, 2 Gang, 2.75 In Length, 5.43 In Width, 5.54 In Height
$28.79
20
Popularity
Default